Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5NVZ2 Stretch Wrap Dispenser 12 Inch To 20 Inch | AE4XWG

APPROVED VENDOR 5NVZ2 Stretch Wrap Dispenser 12 Inch To 20 Inch

Item: AE4XWG Model: 5NVZ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStretch Wrap Dispenser
Core Size3"
Height17 1/2"
Length10 1/2"
Roll Width12" to 20"
Width3 1/2"
Dispenser StyleBar Handle
Dispenser Weight3 lbs.
Fits Core Size1 1/2", 2", 3"
Maximum Roll Width20"
Minimum Roll Width12"
Number Of End Caps1
Overall Length17 1/2"

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)48.26
Ship length (cm)25.65
Ship width (cm)10.41
HS code7616995090
Country of OriginTW

Product Variants

ProductModelRoll WidthCore SizePrice
APPROVED VENDOR 5NVZ1 Stretch Wrap Dispenser 12 Inch To 20 Inch | AE4XWF 5NVZ112" to 20"-€139.23
APPROVED VENDOR 5NVZ3 Stretch Wrap Dispenser 12 Inch To 20 Inch | AE4XWH 5NVZ312" to 20"3"€33.15
APPROVED VENDOR 5NVZ4 Stretch Wrap Dispenser 12 Inch To 20 Inch | AE4XWJ 5NVZ412" to 20"3"€14.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5NVZ2 Stretch Wrap Dispenser 12 Inch To 20 Inch
€138.86 /unit