Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5MYW6 Pressure Chamber Elbow | AE4VHC

APPROVED VENDOR 5MYW6 Pressure Chamber Elbow

Item: AE4VHC Model: 5MYW6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Chamber Elbow
Compatible Manufacturer Model NumberH-2783, H-2786C
Compatible Product TypeConcrete Air Meters
Product TypePressure Chamber Elbow

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code7307110030
Country of OriginUS

Product Variants

ProductModelMPNPrice
APPROVED VENDOR 5MYV8 Pressure Chamber Cap | AE4VGU 5MYV85MYV8€99.48
APPROVED VENDOR 5MYX0 Pressure Chamber | AE4VHG 5MYX05MYX0€88.98
APPROVED VENDOR 5MYX8 Pressure Chamber Gasket | AE4VHQ 5MYX85MYX8€5.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5MYW6 Pressure Chamber Elbow
€12.37 /unit