Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5MFN2 Smoke Seal 330 Feet Black Silicone | AE4QEX

APPROVED VENDOR 5MFN2 Smoke Seal 330 Feet Black Silicone

Item: AE4QEX Model: 5MFN2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€386.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSmoke Seal
ColorBlack
Flange MaterialSilicone Compression Bulb
Insert MaterialSilicone
MaterialSilicone
Mounting TypeSelf Adhesive
Overall Height1/4"
Overall Length330 ft.
Overall Width1/2"
Sold AsRoll
Stays Flexible To-40°F
Adhesive BondStandard
Mounting LocationDoor, Window
Mounting StyleSelf Adhesive
Product TypeSmoke Seal
Seal ShapeBulb
Seal TypeBulb
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)20.32
Ship length (cm)45.72
Ship width (cm)45.72
HS code3919102055
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5MFN2 Smoke Seal 330 Feet Black Silicone
€386.11 /unit