Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5MB93 Binding Post 13/64 x 1 1/4 Inch - Pack Of 25 | AE4PKG

APPROVED VENDOR 5MB93 Binding Post, 8-32 Thread Size, Alu, 1 1/4 In Barrel Lg., 3/8 In Barrel Thread Dep., 25 Pk

Item: AE4PKG Model: 5MB93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinding Post
Barrel Dia.13/64"
Barrel Length1 1/4"
Barrel Thread Depth3/8"
Drive TypeUnslotted
FinishPlain
HardnessRockwell B60
Head Dia.13/32"
Head Height1/16"
Head StyleTruss
MaterialAluminum
Resistance PropertiesCorrosion Resistant
System Of MeasurementImperial
Tensile Strength45000 psi
Thread Size#8-32
TypeBinding Post
Barrel Diameter13/64"
Barrel Drive TypeNo Drive
Barrel Head Diameter0.406"
Barrel Head Height1/16"
Barrel Head StyleTruss
Grip Size1 1/4"
IncludesPermanent Drive Cap
Made In North AmericaNo
Rockwell HardnessB60, C45
Screw Drive StyleUnslotted
Screw Head StyleTruss
Screw Length3/8"
Screw MaterialSteel
Screw Size#8

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.78
Ship length (cm)12.7
Ship width (cm)3.81
HS code7616109030
Country of OriginTW

Product Details:

    • Drive Cap Dia. (3/8")
    • Drive Cap Height (1/16")
    • Drive Cap Material (Nickel Plated Steel)

Product Variants

ProductModelBarrel LengthBarrel Thread DepthTensile StrengthThread SizeBarrel Dia.Resistance PropertiesHead Dia.Head HeightPkg. Qty.Price
APPROVED VENDOR 5MA53 Binding Post 13/64 x 1/8 - Pack Of 50 | AE4PBF 5MA531/8"1/8"34800 psi#8-3213/64"Corrosion Resistant13/32"1/16"50€24.75
APPROVED VENDOR 5MA54 Binding Post 13/64 x 3/16 Inch - Pack Of 50 | AE4PBG 5MA543/16"3/16"34800 psi#8-3213/64"Corrosion Resistant13/32"1/16"50€24.44
APPROVED VENDOR 5MA55 Binding Post 13/64 x 1/4 Inch - Pack Of 50 | AE4PBH 5MA551/4"3/16"34800 psi#8-3213/64"Corrosion Resistant13/32"1/16"50€21.69
APPROVED VENDOR 5MA56 Binding Post 13/64 x 3/8 Inch - Pack Of 50 | AE4PBJ 5MA563/8"1/4"34800 psi#8-3213/64"Corrosion Resistant13/32"1/16"50€21.69
APPROVED VENDOR 5MA57 Binding Post 13/64 x 1/2 Inch - Pack Of 50 | AE4PBK 5MA571/2"3/8"34800 psi#8-3213/64"Corrosion Resistant13/32"1/16"50€20.39
APPROVED VENDOR 5MA58 Binding Post 13/64 x 5/8 Inch - Pack Of 50 | AE4PBL 5MA585/8"3/8"34800 psi#8-3213/64"Corrosion Resistant13/32"1/16"50€20.68
APPROVED VENDOR 5MA59 Binding Post 13/64 x 3/4 Inch - Pack Of 50 | AE4PBM 5MA593/4"3/8"34800 psi#8-3213/64"Corrosion Resistant13/32"1/16"50€23.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5MB93 Binding Post, 8-32 Thread Size, Alu, 1 1/4 In Barrel Lg., 3/8 In Barrel Thread Dep., 25 Pk
€15.71 /pack