Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5MA91 Binding Post - Pack Of 10 | AE4PCX

APPROVED VENDOR 5MA91 Binding Post, 8-32 Thread Size, SS, 1 In Barrel Lg., 13/64 In Barrel Dia., 10 Pk

Item: AE4PCX Model: 5MA91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinding Post
Barrel Dia.13/64"
Barrel Length1"
Barrel Thread Depth3/8"
Drive TypeUnslotted
FinishPlain
GradeGrade 18-8
HardnessRockwell B85-B95
Head Dia.13/32"
Head Height1/16"
Head StyleTruss
MaterialStainless Steel
Resistance PropertiesAcid Resistant, Chemical Resistant, Corrosion Resistant
Screw Head Dia.13/32"
System Of MeasurementImperial
Tensile Strength90000 psi
Thread Size#8-32
Barrel Diameter13/64"
Barrel Drive TypeNo Drive
Barrel Head Diameter0.406"
Barrel Head Height1/16"
Barrel Head StyleTruss
IncludesSlotted Truss Head Screw
Made In North AmericaNo
Material Quality StandardsASTM A582
Rockwell HardnessB83
Screw Drive StyleSlotted
Screw Head Diameter13/32"
Screw Head Height0.063"
Screw Head StyleTruss
Screw Length3/8"
Screw Material18-8 Stainless Steel
Screw Minimum Thread Length3/8"
Screw Size#8
TypeBinding Posts

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code7318190000
Country of OriginTW

Product Variants

ProductModelThread SizeBarrel LengthBarrel Dia.Barrel Thread DepthResistance PropertiesHead Dia.Head HeightScrew Head Dia.Pkg. Qty.Price
APPROVED VENDOR 5MA84 Binding Post 13/64 x 1/8 Inch - Pack Of 25 | AE4PCP 5MA84#8-321/8"13/64"1/8"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"25€38.44
APPROVED VENDOR 5MA85 Binding Post 13/64 x 3/16 Inch - Pack Of 25 | AE4PCQ 5MA85#8-323/16"13/64"3/16"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"25€39.70
APPROVED VENDOR 5MA86 Binding Post 13/64 x 1/4 Inch - Pack Of 25 | AE4PCR 5MA86#8-321/4"13/64"1/4"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"25€39.92
APPROVED VENDOR 5MA87 Binding Post 13/64 x 3/8 Inch - Pack Of 25 | AE4PCT 5MA87#8-323/8"13/64"1/4"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"25€41.66
APPROVED VENDOR 5MA88 Binding Post - Pack Of 10 | AE4PCU 5MA88#8-321/2"13/64"5/16"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"10€16.68
APPROVED VENDOR 5MA89 Binding Post - Pack Of 10 | AE4PCV 5MA89#8-325/8"13/64"3/8"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"10€17.90
APPROVED VENDOR 5MA90 Binding Post - Pack Of 10 | AE4PCW 5MA90#8-323/4"13/64"3/8"Acid Resistant, Chemical Resistant, Corrosion Resistant13/32"1/16"13/32"10€19.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5MA91 Binding Post, 8-32 Thread Size, SS, 1 In Barrel Lg., 13/64 In Barrel Dia., 10 Pk
€22.68 /pack