Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5MA41 Binding Screw 1/4 Inch Length | AE4PAT

APPROVED VENDOR 5MA41 Binding Barrel Bolt Screw, 1/4 In - 20 Thread Size, Pln, 9/16 In Head Dia., 1/4 In Thread Lg.

Item: AE4PAT Model: 5MA41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinding Barrel Bolt Screw
Drive SizeT27
Drive TypeTamper Resistant Torx
FinishPlain
GradeGrade 18-8
HardnessRockwell B85-B95
Head Dia.9/16"
Head Height9/64"
Head StyleTruss
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength90000 psi
Thread Length1/4"
Thread Size1/4"-20
TypeMale Machine Screw
Barrel Drive TypeTamper Resistant Torx
Head Diameter9/16"
Material Quality StandardsASTM A582
Rockwell HardnessB83
Screw Drive StyleTamper Resistant Torx
Screw Head StyleTruss
Screw Minimum Thread Length1/4"
Screw Size1/4"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)1.78
HS code7318190000
Country of OriginTW

Product Variants

ProductModelThread SizeHead Dia.Drive SizeHead HeightTypeHardnessTensile StrengthGradePrice
APPROVED VENDOR 5MA38 Binding Screw 1/4 Inch Length | AE4PAP 5MA38#10-247/16"T207/64"Male Machine ScrewRockwell B85-B9590000 psiGrade 18-8€1.14
APPROVED VENDOR 5MA39 Binding Screw 1/2 Inch Length | AE4PAQ 5MA39#10-247/16"T207/64"Male Machine ScrewRockwell B85-B9590000 psiGrade 18-8€1.69
APPROVED VENDOR 5MA40 Binding Screw 1 Inch Length | AE4PAR 5MA40#10-247/16"T207/64"Male Machine ScrewRockwell B85-B9590000 psiGrade 18-8€2.11
APPROVED VENDOR 5MA42 Binding Screw 3/8 Inch Length | AE4PAU 5MA421/4"-209/16"T279/64"Male Machine ScrewRockwell B85-B9590000 psiGrade 18-8€2.34
APPROVED VENDOR 5MA43 Binding Screw 1/2 Inch Length | AE4PAV 5MA431/4"-209/16"T279/64"Male Machine ScrewRockwell B85-B9590000 psiGrade 18-8€2.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5MA41 Binding Barrel Bolt Screw, 1/4 In - 20 Thread Size, Pln, 9/16 In Head Dia., 1/4 In Thread Lg.
€2.35 /unit