Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5MA37 Binding Screw - Pack Of 5 | AE4PAN

APPROVED VENDOR 5MA37 Binding Barrel Bolt Screw, 10-24 Thread Size, Pln, 7/16 In Head Dia., 5/16 In Thread Lg., 5 Pk

Item: AE4PAN Model: 5MA37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinding Barrel Bolt Screw
Drive TypeCombination Slotted/Phillips
FinishPlain
GradeGrade 18-8
HardnessRockwell B85-B95
Head Dia.7/16"
Head Height1/8"
Head StyleTruss
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength90000 psi
Thread Length5/16"
Thread Size#10-24
TypeMale Machine Screw
Barrel Drive TypeCombination Slotted/Phillips
Head Diameter7/16"
Made In North AmericaNo
Material Quality StandardsASTM A582
Rockwell HardnessB83
Screw Drive StyleCombination Slotted, Phillips
Screw Head StyleTruss
Screw Minimum Thread Length5/16"
Screw Size#10

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)1.52
HS code7318141060
Country of OriginTW

Product Variants

ProductModelThread SizeHead Dia.HardnessTensile StrengthGradeHead HeightTypePkg. Qty.Price
APPROVED VENDOR 2JGL3 Binding Screw 6-32 316 Stainless Steel - Pack Of 5 | AC2ELU 2JGL3#6-325/16"Rockwell B8075000 psiGrade 3165/64"Male Machine Screw5€7.57
APPROVED VENDOR 2JGL4 Binding Screw 8-32 316 Stainless Steel - Pack Of 5 | AC2ELV 2JGL4#8-323/8"Rockwell B8075000 psiGrade 3161/8"Male Machine Screw5€7.57
APPROVED VENDOR 2JGL5 Binding Screw 10-24 316 Stainless Steel - Pack Of 5 | AC2ELW 2JGL5#10-247/16"Rockwell B8075000 psiGrade 3161/8"Male Machine Screw5€7.30
APPROVED VENDOR 2JGL6 Binding Screw 1/4-20 316 Stainless Steel - Pack Of 5 | AC2ELX 2JGL61/4"-209/16"Rockwell B8075000 psiGrade 3165/32"Male Machine Screw5€8.10
APPROVED VENDOR 2JGL7 Binding Screw 5/16-18 316 Stainless Steel - Pack Of 5 | AC2ELY 2JGL75/16"-1811/16"Rockwell B8075000 psiGrade 31611/64"Male Machine Screw5€8.32
APPROVED VENDOR 5MA36 Binding Screw - Pack Of 5 | AE4PAM 5MA361/4"-209/16"Rockwell B85-B9590000 psiGrade 18-85/32"Male Machine Screw5€5.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5MA37 Binding Barrel Bolt Screw, 10-24 Thread Size, Pln, 7/16 In Head Dia., 5/16 In Thread Lg., 5 Pk
€5.09 /pack