Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5KZG7 Corner Guard White 1 x 48in Hardware Fr | AE4JHN

APPROVED VENDOR 5KZG7 Corner Guard White 1 x 48in Hardware Fr

Item: AE4JHN Model: 5KZG7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorWhite
Corners1
FinishSmooth
Height48"
MaterialPlastic
Material TypeFlame Retardant
Mounting8 Wall Holes
Number Of Sides2
Thickness0.085"
Width1"
Color FamilyWhite
Includes HardwareHardware Included
Mounting TypeScrew In
Overall Height4 ft.
Resistance PropertiesFlame Retardant

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)13.97
Ship length (cm)137.16
Ship width (cm)15.24
HS code3916200091
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialMaterial TypePrice
APPROVED VENDOR 19F831 Cg White 1.5 x 48in Adhesive Mounting Strip | AA8NPT 19F831White0.085"Plastic-€16.08
APPROVED VENDOR 19F832 Cg Beige 1.5 x 48in Adhesive Mounting Strip | AA8NPU 19F832Beige0.085"Plastic-€16.08
APPROVED VENDOR 19F837 Cg White 1.5 x 96 Inch Adhesive Mounting Strip | AA8NPZ 19F837White0.085"Plastic-€89.35
RFQ
APPROVED VENDOR 19F838 Cg Beige 1.5 x 96 Inch Adhesive Mounting Strip | AA8NQA 19F838Beige0.085"Plastic-€89.35
RFQ
APPROVED VENDOR 19F839 Cg White 1.5 x 96 Inch Mounting Hardware | AA8NQB 19F839White0.085"PlasticFlame Retardant€31.62
RFQ
APPROVED VENDOR 19F841 Cg White 2 x 96 Inch Adhesive Mounting Strip | AA8NQD 19F841White0.085"Plastic-€58.71
RFQ
APPROVED VENDOR 19F842 Cg Almond 2 x 96 Inch Adhesive Mounting Strip | AA8NQE 19F842Almond0.085"Plastic-€58.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5KZG7 Corner Guard White 1 x 48in Hardware Fr
€22.67 /unit