Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5JEU1 Guard Rail 3 Ribbed Bolt On L 8in | AE4CJX

APPROVED VENDOR 5JEU1 Guard Rail 3 Ribbed Bolt On L 8in

Item: AE4CJX Model: 5JEU1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard Rail
ColorYellow
MaterialSteel
Mounting Plate Dimensions3 1/2" x 15" x 15/64"
Mounting StyleBolt On
Net Weight12 lbs.
Nominal Length1 ft.
Number Of Ribs3
Overall Height14 1/2"
Overall Length8"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)8.89
Ship length (cm)20.32
Ship width (cm)38.1
HS code7326908588
Country of OriginCN

Product Variants

ProductModelNumber Of RibsOverall LengthOverall HeightMounting StyleColorMaterialNominal LengthMounting Plate DimensionsPrice
APPROVED VENDOR 22DN01 Guard Rail 4 Inch x 48 Inch Yellow Steel | AB6TBX 22DN01-43 1/2"4"Bolt OnYellowSteel4 ft.-€66.52
APPROVED VENDOR 22DN02 Guard Rail 4 Inch x 72 Inch Yellow Steel | AB6TBY 22DN02-67 1/2"4"Bolt OnYellowSteel6 ft.-€92.83
RFQ
APPROVED VENDOR 22DN03 Guard Rail 4 Inch x 96 Inch Yellow Steel | AB6TBZ 22DN03-91 1/2"4"Bolt OnYellowSteel8 ft.-€123.09
RFQ
APPROVED VENDOR 22DN04 Guard Rail 4 Inch x 120 Inch Yellow Steel | AB6TCA 22DN04-115 1/2"4"Bolt OnYellowSteel10 ft.-€172.50
APPROVED VENDOR 4WZ74 Guard Rail L42in Lift Out | AE2EPW 4WZ74342"14 1/2"Lift OutYellowSteel4 ft.15" x 3 1/2"€147.75
APPROVED VENDOR 4WZ75 Guard Rail L66in Lift Out | AE2EPX 4WZ75366"14 1/2"Lift OutYellowSteel7 ft.15" x 3 1/2"€186.93
RFQ
APPROVED VENDOR 4WZ76 Guard Rail L90in Lift Out | AE2EPY 4WZ76392"14 1/2"Lift OutYellowSteel8 ft.15" x 3 1/2"€246.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5JEU1 Guard Rail 3 Ribbed Bolt On L 8in
€108.67 /unit