Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5JCH2 Test Sieve 200mm Brass Frame 10000micron | AE4BTM

APPROVED VENDOR 5JCH2 Test Sieve 200mm Brass Frame 10000micron

Item: AE4BTM Model: 5JCH2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Test Sieve
Frame MaterialBrass
Grade304
Mesh SizeFine
Mesh Size RangeFine
Opening Size10000 µm
Outside Dia.200 mm
Overall Depth66 mm
Screen MaterialStainless Steel
TypePlain Weave
Height66 mm
Inside Depth66 mm
Outside Diameter7 7/8"
Product TypeStandard Stainless Steel Cloth Test Sieve
StandardsAASHTO M92, ASTM E11
Us Standard Screen Size10000 µm

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)22.86
HS code9604000000
Country of OriginUS

Product Variants

ProductModelOpening SizeOverall DepthTypeScreen MaterialOutside Dia.Mesh Size RangeFrame MaterialGradePrice
APPROVED VENDOR 5JCH0 Test Sieve 200mm Brass Frame 2500 Micron | AE4BTK 5JCH02500 µm66 mmPlain WeaveStainless Steel200 mmFineBrass304€130.87
APPROVED VENDOR 5JCH1 Test Sieve 200mm Brass Frame 5000 Micron | AE4BTL 5JCH15000 µm66 mmPlain WeaveStainless Steel200 mmFineBrass304€130.87
APPROVED VENDOR 5JCH3 Test Sieve 200mm Brass Frame 14000micron | AE4BTN 5JCH314000 µm66 mmPlain WeaveStainless Steel200 mmFineBrass304€130.87
APPROVED VENDOR 5JCH4 Test Sieve 200mm Brass Frame 20000micron | AE4BTP 5JCH420000 µm66 mmPlain WeaveStainless Steel200 mmFineBrass304€130.87
APPROVED VENDOR 5JCH5 Test Sieve 200mm Brass Frame 28000micron | AE4BTQ 5JCH528000 µm66 mmPlain WeaveStainless Steel200 mmFineBrass304€130.87
APPROVED VENDOR 5JCH6 Test Sieve 200mm Brass Frame 40000micron | AE4BTR 5JCH640000 µm66 mmPlain WeaveStainless Steel200 mmFineBrass304€130.87
APPROVED VENDOR 5JCH9 Test Sieve 200mm Brass Frame 315 Micron | AE4BTV 5JCH9315 µm41 mmPlain WeaveStainless Steel200 mmFineBrass304€130.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5JCH2 Test Sieve 200mm Brass Frame 10000micron
€166.02 /unit