Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5JAY9 Sieve 12 Inch Brass Frame Stainless Steel Mesh No. 1000 | AE4BML

APPROVED VENDOR 5JAY9 Sieve 12 Inch Brass Frame Stainless Steel Mesh No. 1000

Item: AE4BML Model: 5JAY9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,264.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSA Standard Sieve
Frame MaterialBrass
Grade304
Mesh SizeFine
Mesh Size RangeFine
Outside Dia.12"
Overall Depth1 5/8"
Screen MaterialStainless Steel
TypePlain Weave
Height1 5/8"
Outside Diameter12"
Product TypeStandard Stainless Steel Cloth Test Sieve
StandardsAASHTO M92, ASTM E11

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)7.62
Ship length (cm)33.02
Ship width (cm)33.02
HS code9604000000
Country of OriginUS

Product Variants

ProductModelOutside Dia.Frame MaterialOverall DepthTypeScreen MaterialMesh Size RangeGradePrice
APPROVED VENDOR 5FWN5 Sieve 8 Inch Stainless Steel Frame Stainless Steel Mesh No. 850 | AE3TKE 5FWN58"Stainless Steel1"Plain WeaveStainless SteelFine304€1,371.61
APPROVED VENDOR 5FWT2 Sieve 8 Inch Stainless Steel Frame Stainless Steel Mesh No. 6 | AE3TKF 5FWT28"Stainless Steel1"Plain WeaveStainless SteelFine304€130.64
APPROVED VENDOR 5FWT4 Sieve 8 Inch Stainless Steel Frame Stainless Steel Mesh No. 635 | AE3TKH 5FWT48"Stainless Steel1"Plain WeaveStainless SteelFine304€1,017.90
APPROVED VENDOR 5FWT5 Sieve 8 Inch Stainless Steel Frame Stainless Steel Mesh No. 7 | AE3TKJ 5FWT58"Stainless Steel1"Plain WeaveStainless SteelFine304€130.64
APPROVED VENDOR 5FXP6 Sieve 12 Inch Brass Frame Stainless Steel Mesh No. 1000 | AE3TLR 5FXP612"Brass3"Plain WeaveStainless SteelFine304€1,218.49
APPROVED VENDOR 5JAE2 Sieve 12 Inch Brass Frame Stainless Steel Mesh No. 850 | AE4BMH 5JAE212"Brass3"Plain WeaveStainless SteelFine304€1,194.60
APPROVED VENDOR 5JAM0 Sieve 12 Inch Brass Frame Stainless Steel Mesh No. 1000 | AE4BMJ 5JAM012"Brass2"Plain WeaveStainless SteelFine304€1,194.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5JAY9 Sieve 12 Inch Brass Frame Stainless Steel Mesh No. 1000
€1,264.87 /unit