APPROVED VENDOR 5GDL7 Foam Sheet Antistatic Polypropylene 1 x 54 x 82 | AE3VGT

APPROVED VENDOR 5GDL7 Foam Sheet Antistatic Polypropylene 1 x 54 x 82

Item: AE3VGT Model: 5GDL7
In Stock

Get it by Monday, Jun 16

€119.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Sheet
Backing TypePlain
ColorPink
Density1.4 lbs.-cu. ft.
FinishSmooth
Firmness @ 25% Deflection35 psi
Length82"
Length Tolerance-0.25" to +0.25"
Stretch Limit200
Temp. Range-20°F to +150°F
Tensile Strength13 psi
Thickness1"
Thickness Tolerance-0.25" to +0.25"
TypeOpen Cell
Width54"
Width Tolerance-0.25" to +0.25"
Abrasion ResistanceExcellent
Cell TypeOpen Cell
Chemical ResistanceFair
Compression Set20%
FirmnessMedium (9 to 13 psi)
Foam ShapeSheet
GradeAnti-Static
MaterialPolyurethane
Maximum Temperature150°F
Minimum Temperature-20°F
Oil ResistanceFair
Tensile Strength RatingFair (<50 psi)
TextureSmooth
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)91.44
HS code3921190000
Country of OriginUS

Product Variants

ProductModelThicknessColorTensile StrengthDensityFirmness @ 25% DeflectionThickness ToleranceBacking TypeFinishPrice
APPROVED VENDOR 5GCU0 Foam Sheet Antistatic Polypropylene 1/2 x 24 x 24 | AE3UZE 5GCU01/2"Pink13 psi1.4 lbs.-cu. ft.35 psi-0.25" to +0.25"PlainSmooth€8.26
APPROVED VENDOR 5GCW4 Foam Sheet Anti-static Polypropylene 1 1/2 x 24 x 24 | AE3VAB 5GCW41 1/2"Pink13 psi1.4 lbs.-cu. ft.35 psi-0.25" to +0.25"PlainSmooth€29.41
APPROVED VENDOR 5GCW6 Foam Sheet Antistatic Polypropylene 1/8 x 24 x 24 | AE3VAD 5GCW61/8"Pink13 psi1.4 lbs.-cu. ft.35 psi-0.25" to +0.25"PlainSmooth€3.65
APPROVED VENDOR 5GDC4 Foam Sheet Antistatic Polypropylene 3/8 x 36 x 36 | AE3VDJ 5GDC43/8"Pink13 psi1.4 lbs.-cu. ft.35 psi-0.25" to +0.25"PlainSmooth€16.68
APPROVED VENDOR 5GDD0 Foam Sheet, 1-1/2" Thick x 36" Length x 36" Width, Anti-Static Polypropylene | AE3VDQ 5GDD01 1/2"Pink13 psi1.4 lbs.-cu. ft.35 psi-0.25" to +0.25"PlainSmooth€49.62
APPROVED VENDOR 5GDD2 Foam Sheet Antistatic Polypropylene 3/4 x 36 x 36 | AE3VDT 5GDD23/4"Pink13 psi1.4 lbs.-cu. ft.35 psi-0.25" to +0.25"PlainSmooth€24.62
APPROVED VENDOR 5GDL3 Foam Sheet Anti-static Polypropylene 1 1/2 x 54 x 82 | AE3VGN 5GDL31 1/2"Pink13 psi1.4 lbs.-cu. ft.35 psi-0.25" to +0.25"PlainSmooth€152.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5GDL7 Foam Sheet Antistatic Polypropylene 1 x 54 x 82
€119.57 /unit