Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5GCT1 Foam Sheet 220 Polypropylene Charcoal 2 x 24 x 18 In | AE3UYW

APPROVED VENDOR 5GCT1 Foam Sheet 220 Polypropylene Charcoal 2 x 24 x 18 In

Item: AE3UYW Model: 5GCT1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Sheet
Backing TypePlain
ColorCharcoal
Density2.2 lbs.-cu. ft.
FinishCoarse Cell
Firmness @ 25% Deflection9 psi
Length18"
Length Tolerance-0.25" to +0.25"
MaterialPolyurethane
Temp. Range-20°F to +150°F
Tensile Strength32 psi
Thickness2"
Thickness Tolerance-0.25" to +0.25"
TypeClosed Cell
Width24"
Width Tolerance-0.25" to +0.25"

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)15.24
Ship length (cm)60.96
Ship width (cm)45.72
HS code3921190000
Country of OriginUS

Product Variants

ProductModelThicknessColorMaterialTensile StrengthDensityFirmness @ 25% DeflectionThickness ToleranceBacking TypePrice
APPROVED VENDOR 5GCR9 Foam Sheet 220 Poly Charcoal 1/2 x 24 x 18 In | AE3UYU 5GCR91/2"CharcoalPolyurethane32 psi2.2 lbs.-cu. ft.9 psi-0.25" to +0.25"Plain€14.04
APPROVED VENDOR 5GCT0 Foam Sheet 220 Polypropylene Charcoal 1 x 24 x 18 In | AE3UYV 5GCT01"CharcoalPolyurethane32 psi2.2 lbs.-cu. ft.9 psi-0.25" to +0.25"Plain€16.43
APPROVED VENDOR 5GDK2 Foam Sheet 220 Poly Charcoal 1/2 x 24 x 54 In | AE3VGC 5GDK21/2"CharcoalPolyurethane32 psi2.2 lbs.-cu. ft.9 psi-0.25" to +0.25"Plain€25.61
APPROVED VENDOR 5GDK3 Foam Sheet 220 Poly Charcoal 3/4 x 24 x 54 In | AE3VGD 5GDK33/4"CharcoalPolyurethane32 psi2.2 lbs.-cu. ft.9 psi-0.25" to +0.25"Plain€27.07
APPROVED VENDOR 5GDK5 Foam Sheet 220 Polypropylene Charcoal 1 x 24 x 54 In | AE3VGF 5GDK51"CharcoalPolyurethane32 psi2.2 lbs.-cu. ft.9 psi-0.25" to +0.25"Plain€49.07
APPROVED VENDOR 5GDL0 Foam Sheet 220 Polypropylene Charcoal 2 x 48 x 54 In | AE3VGK 5GDL02"CharcoalPolyurethane32 psi2.2 lbs.-cu. ft.9 psi-0.25" to +0.25"Plain€109.46
APPROVED VENDOR 5GDL1 Foam Sheet 220 Polypropylene White 2 x 48 x 54 In | AE3VGL 5GDL12"WhitePolyurethane32 psi2.2 lbs.-cu. ft.9 psi-0.25" to +0.25"Plain€121.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5GCT1 Foam Sheet 220 Polypropylene Charcoal 2 x 24 x 18 In
€26.67 /unit