Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5FVF9 Needle Taper Tip Salmon 14 Gauge - Pack Of 50 | AE3TEA

APPROVED VENDOR 5FVF9 Needle Taper Tip Salmon 14 Gauge - Pack Of 50

Item: AE3TEA Model: 5FVF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle
ColorSalmon
DispensesAdhesives, Fluids, Fluxes, Oils, Pastes, Solvents
Inside Dia.0.063"
Length1 1/4"
MaterialPolyethylene
TypeTaper Tip
Gauge14 ga.
Hub Connection TypeLuer-Lock
Hub MaterialPolyethylene
Inner Diameter0.063"
Needle Tip TypeTapered
Product TypeDispensing Tip
ReusableDisposable

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)3.81
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5FVF9 Needle Taper Tip Salmon 14 Gauge - Pack Of 50
€27.65 /pack