Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5FTY9 Needle Blunt Stainless Steel 14 Gauge 4 Inch Length - Pack Of 12 | AE3TBA

APPROVED VENDOR 5FTY9 Needle Blunt Stainless Steel 14 Gauge 4 Inch Length - Pack Of 12

Item: AE3TBA Model: 5FTY9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle
DispensesAdhesives, Fluids, Fluxes, Oils, Pastes, Solvents
Inside Dia.0.063"
Length4"
MaterialStainless Steel
Outside Dia.0.083"
TypeReusable Blunt Probe Luer Lock
ColorSilver
Gauge14 ga.
Hub Connection TypeLuer-Lock
Hub MaterialBrass
Inner Diameter0.063"
Needle Tip TypeBlunt
Outer Diameter0.083"
Product TypeNeedle
ReusableReusable

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.03
Ship length (cm)15.24
Ship width (cm)10.16
HS code8205595560
Country of OriginUS

Product Variants

ProductModelInside Dia.GaugeOutside Dia.MaterialPkg. Qty.Price
APPROVED VENDOR 5FTV4 Needle Blunt Stainless Steel 5 Gauge 2 Inch Length - Pack Of 12 | AE3RZM 5FTV40.189"5 ga.0.219"Stainless Steel12€80.99
APPROVED VENDOR 5FTV5 Needle Blunt Stainless Steel 6 Gauge 2 Inch Length - Pack Of 12 | AE3RZN 5FTV50.173"6 ga.0.203"Stainless Steel12€77.18
APPROVED VENDOR 5FTV6 Needle Blunt Stainless Steel 7 Gauge 2 Inch Length - Pack Of 12 | AE3RZP 5FTV60.15"7 ga.0.18"Stainless Steel12€75.25
APPROVED VENDOR 5FTV7 Needle Blunt Stainless Steel 8 Gauge 2 Inch Length - Pack Of 12 | AE3RZQ 5FTV70.135"8 ga.0.165"Stainless Steel12€73.95
APPROVED VENDOR 5FTV8 Needle Blunt Stainless Steel 9 Gauge 2 Inch Length - Pack Of 12 | AE3RZR 5FTV80.118"-0.148"Stainless Steel12€72.71
APPROVED VENDOR 5FTV9 Needle Blunt Stainless Steel 10 Gauge 2 Inch Length - Pack Of 12 | AE3RZT 5FTV90.106"10 ga.0.134"Stainless Steel12€72.06
APPROVED VENDOR 5FTW0 Needle Blunt Stainless Steel 11 Gauge 2 Inch Length - Pack Of 12 | AE3RZU 5FTW00.094"11 ga.3/25"Stainless Steel12€70.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5FTY9 Needle Blunt Stainless Steel 14 Gauge 4 Inch Length - Pack Of 12
€81.15 /unit