Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5EB57 Spring Pin Coiled Steel 7/32 x 2 L - Pack Of 50 | AE3MPB

APPROVED VENDOR 5EB57 Spring Pin, 7/32 In Nominal Dia., Steel, 0.228 In To 0.238 In Actual Dia. Rng, 2 In Lg., 50 Pk

Item: AE3MPB Model: 5EB57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.228" to 0.238"
Chamfer Dia.0.215"
Chamfer Length Reference0.065"
Double Shear Strength3800 lbs.
FinishPlain
Fits Hole Dia.0.217" to 0.224"
GradeGrade UNS G10700 And UNS G10740
HardnessRockwell C43-C52
Length2"
Length Tolerance-0.01" to +0.01"
MaterialSteel
Nominal Dia.7/32"
System Of MeasurementImperial
TypeCoiled
Chamfer Diameter0.215"
End TypeChamfered
Fits Maximum Hole Diameter7/32"
Fits Minimum Hole Diameter7/32"
Material Grade/classGrade 1070, Grade 1074
Maximum Chamfer Length0.065"
Pin Diameter7/32"
Pin Length Tolerance+/-0.010"
Pin TypeCoiled
Rockwell HardnessRC43-52
Shank Length2"
StandardsASME B18.8.2
Usable Length2"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318290000
Country of OriginUS

Product Variants

ProductModelChamfer Dia.Double Shear StrengthChamfer Length ReferenceFits Hole Dia.Length ToleranceFinishGradeHardnessPkg. Qty.Price
APPROVED VENDOR 5EA62 Spring Pin Coiled 1/16 x 5/16 L - Pack Of 100 | AE3MGV 5EA620.059"330 lbs.0.028"0.061" to 0.065"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€9.68
APPROVED VENDOR 5EA66 Spring Pin Coiled 1/16 x 3/4 L - Pack Of 100 | AE3MGY 5EA660.059"330 lbs.0.028"0.061" to 0.065"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€9.97
APPROVED VENDOR 5EA68 Spring Pin Coiled 1/16 x 1 Inch Length - Pack Of 100 | AE3MHA 5EA680.059"330 lbs.0.028"0.061" to 0.065"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€8.94
APPROVED VENDOR 5EA80 Spring Pin Coiled 5/64 x 1 Inch Length - Pack Of 100 | AE3MHG 5EA800.075"550 lbs.0.032"0.077" to 0.081"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€11.97
APPROVED VENDOR 5EA82 Spring Pin Coiled 3/32 x 1/4 L - Pack Of 100 | AE3MHJ 5EA820.091"775 lbs.0.038"0.093" to 0.097"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€9.48
APPROVED VENDOR 5EA94 Spring Pin Coiled 3/32 x 1 1/2 L - Pack Of 100 | AE3MHR 5EA940.091"775 lbs.0.038"0.093" to 0.097"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€18.51
APPROVED VENDOR 5EA96 Spring Pin Coiled 1/8 x 1/4 L - Pack Of 100 | AE3MHU 5EA960.121"1400 lbs.0.044"0.124" to 0.129"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€13.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5EB57 Spring Pin, 7/32 In Nominal Dia., Steel, 0.228 In To 0.238 In Actual Dia. Rng, 2 In Lg., 50 Pk
€37.48 /pack