Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5DU34 Spring Pin Slotted Steel M2 x 18mm - Pack Of 200 | AE3KLJ

APPROVED VENDOR 5DU34 Spring Pin, 2 mm Nominal Dia., Steel, 2.3 mm To 2.4 mm Actual Dia. Rng, 18 mm Lg., 200 Pk

Item: AE3KLJ Model: 5DU34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range2.3 mm to 2.4 mm
Chamfer Length Reference0.35 mm
Double Shear Strength634 lbs.
FinishPlain
Fits Hole Dia.2 mm to 2.15 mm
GradeGrade 1070/1080
HardnessRockwell C43-C52
Length18 mm
Length Tolerance-0.5 mm to +0.5 mm
MaterialSteel
Min. Chamfer Length0.35 mm
Nominal Dia.2 mm
System Of MeasurementMetric
TypeSlotted
Wall Thickness0.4 mm
End TypeChamfered
Fits Minimum Hole Diameter2 mm
Material Grade/classGrade 1070, Grade 1080
Minimum Chamfer Length0.35 mm
Pin Diameter2 mm
Pin TypeSlotted
Rockwell HardnessHV 420-520
StandardsUNS G10700 / G10740

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.78
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Product Variants

ProductModelFinishChamfer Dia.Max. Chamfer LengthMin. Chamfer LengthGradeDouble Shear StrengthWall ThicknessChamfer Length ReferencePkg. Qty.Price
DRIV-LOK SLTP1250250BT Spring Pin Slotted 1/8 x 1/4 L - Pack Of 250 | AE3CMP 5CA82 SLTP1250250BTZinc Plated0.122"0.044"0.008"Grade 1070/10801875 lbs.0.028"-250€24.87
DRIV-LOK SLTP1870437BT Spring Pin Slotted 3/16 x 7/16 L - Pack Of 250 | AE3CNV 5CB46 SLTP1870437BTZinc Plated0.182"0.055"0.011"Grade 1070/10804150 lbs.1/25"-250€20.73
DRIV-LOK SLTP3121375BT Spring Pin Slotted 5/16 x 1 3/8 L - Pack Of 50 | AE3CQZ 5CE56 SLTP3121375BTZinc Plated0.306"2/25"0.014"Grade 1070/108010800 lbs.0.062"-50€39.91
APPROVED VENDOR 5CU76 Spring Pin Slot 1/16x3/8 L - Pack Of 500 | AE3EPV 5CU76Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€53.12
APPROVED VENDOR 5CU80 Spring Pin Slotted 1/16 x 1/2 L - Pack Of 500 | AE3EPW 5CU80Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€52.45
APPROVED VENDOR 5CU84 Spring Pin Slotted 1/16 x 3/4 L - Pack Of 500 | AE3EPY 5CU84Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€55.42
APPROVED VENDOR 5CU88 Spring Pin Slotted 1/16 x 1 Inch Length - Pack Of 500 | AE3EQB 5CU88Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€60.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5DU34 Spring Pin, 2 mm Nominal Dia., Steel, 2.3 mm To 2.4 mm Actual Dia. Rng, 18 mm Lg., 200 Pk
€25.54 /pack