Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5DE44 Spring Pin Slotted M4 x 30mm L - Pack Of 10 | AE3GNF

APPROVED VENDOR 5DE44 Spring Pin, 4 mm Nominal Dia., SS, 4.4 mm To 4.6 mm Actual Dia. Rng, 30 mm Lg., 10 Pk

Item: AE3GNF Model: 5DE44
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range4.4 mm to 4.6 mm
Chamfer Length Reference0.65 mm
Double Shear Strength2527 lbs.
FinishPassivated
Fits Hole Dia.4 mm to 4.2 mm
GradeGrade 302
Length30 mm
Length Tolerance-0.5 mm to +0.5 mm
MaterialStainless Steel
Min. Chamfer Length0.65 mm
Nominal Dia.4 mm
System Of MeasurementMetric
TypeSlotted
Wall Thickness0.8 mm
End TypeChamfered
Fits Maximum Hole Diameter4.2 mm
Fits Minimum Hole Diameter4 mm
Material Grade/class18-8
Maximum Chamfer Length0.65 mm
Minimum Chamfer Length0.65 mm
Pin Diameter4 mm
Pin Length Tolerance+/-0.5 mm
Pin TypeSlotted
Shank Length30 mm
StandardsUNS G10700 / G10740
Usable Length30 mm

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.78
HS code7318290000
Country of OriginUS

Product Variants

ProductModelFinishChamfer Dia.Max. Chamfer LengthMin. Chamfer LengthGradeDouble Shear StrengthWall ThicknessChamfer Length ReferencePkg. Qty.Price
DRIV-LOK SLTP0620437CP Spring Pin Slotted 7/16 x 1/16 L - Pack Of 100 | AE3BKH 5BB89 SLTP0620437CPPlain0.059"0.028"0.007"Grade 420430 lbs.0.012"-100€15.13
DRIV-LOK SLTP0620562CP Spring Pin Slotted 9/16 x 1/16 L - Pack Of 100 | AE3BKJ 5BB91 SLTP0620562CPPassivated0.059"0.028"0.007"Grade 420430 lbs.0.012"-100€15.73
DRIV-LOK SLTP0620687CP Spring Pin Slotted 11/16 x 1/16 L - Pack Of 100 | AE3BKK 5BB93 SLTP0620687CPPassivated0.059"0.028"0.007"Grade 420430 lbs.0.012"-100€16.61
DRIV-LOK SLTP0780187CP Spring Pin Slotted 3/16 x 5/64 L - Pack Of 100 | AE3BKL 5BB97 SLTP0780187CPPassivated0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€16.09
DRIV-LOK SLTP0780312CP Spring Pin Slotted 5/16 x 5/64 L - Pack Of 100 | AE3BKM 5BB99 SLTP0780312CPPlain0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€16.79
DRIV-LOK SLTP0780437CP Spring Pin Slotted 7/16 x 5/64 L - Pack Of 100 | AE3BKN 5BE11 SLTP0780437CPPlain0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€13.28
DRIV-LOK SLTP0780625CP Spring Pin Slotted 5/8 x 5/64 L - Pack Of 100 | AE3BKP 5BE14 SLTP0780625CPPlain0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€13.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5DE44 Spring Pin, 4 mm Nominal Dia., SS, 4.4 mm To 4.6 mm Actual Dia. Rng, 30 mm Lg., 10 Pk
€8.15 /pack