Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MUELLER INDUSTRIES 587-180 Pipe 1 1/2 x 18 Inch Threaded Black | AE4ZJJ 5P779 / 587-180GR

APPROVED VENDOR 587-180 587-180GR Pipe 1 1/2 x 18 Inch Threaded Black

Item: AE4ZJJ Model: 587-180Cross Ref: 5P779
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€39.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeThreaded At Both Ends
Body MaterialBlack Steel
Inside Dia.1 39/64"
Length18"
Max. Pressure150 psi
Max. Steam Pressure150 psi
Outside Dia.1 57/64"
Pipe Size1 1/2"
Schedule40
Seamless/weldedWelded
Wall Thickness9/64"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Fitting CompatibilityClass 150
Gravity FlowNo
Inside Diameter1 39/64"
Manufacture LocationGlobally Sourced
MaterialSteel
Material GradeGrade B
Maximum Operating Pressure1064 psi @ 650°F
Maximum Operating Temperature600°F
Maximum Steam Pressure1064 psi @ 650°F
Metal Pipe ConstructionWelded
Minimum Operating Temperature-20°F
Nominal Pipe Size1 1/2"
Outside Diameter1 57/64"
Overall Length18"
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733, WWN 351
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)4.83
Ship length (cm)45.72
Ship width (cm)4.83
HS code7306305055
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Inside Dia.Max. PressureWall ThicknessMax. Steam PressureBasic Connection TypeBody MaterialPrice
APPROVED VENDOR 1CPX6 Pipe 1/2 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGG 20416LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€7.22
APPROVED VENDOR 1CPX7 Pipe 1/2 Inch 3 Feet Length Schedule 40 Black Steel | AA9EGH 583-360LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€12.23
APPROVED VENDOR 1CPX8 Pipe 1/2 Inch 5 Feet Length Schedule 40 Black Steel | AA9EGJ 583-600LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€23.43
RFQ
APPROVED VENDOR 1CPX9 Pipe 3/4 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGK 20516LS3/4"1.05"-150 psi @ 366°F0.113"150 psiUnthreadedSteel€10.23
APPROVED VENDOR 1CPY1 Pipe 3/4 Inch 3 Feet Length Schedule 40 Black Steel | AA9EGL 584-360LS3/4"1.05"-150 psi @ 72°F0.113"150 psiUnthreadedSteel€15.36
APPROVED VENDOR 1CPY2 Pipe 3/4 Inch 5 Feet Length Schedule 40 Black Steel | AA9EGM 584-600LS3/4"1.05"-150 psi @ 366°F0.113"150 psiUnthreadedSteel€30.46
RFQ
APPROVED VENDOR 1CPY3 Pipe 1 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGN 20616LS1"1.315"-150 psi @ 72°F0.133"150 psiUnthreadedSteel€12.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 587-180 587-180GR Pipe 1 1/2 x 18 Inch Threaded Black
€39.73 /unit