Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MUELLER INDUSTRIES 565-300 Pipe Nipple 1 Inch 30 Inch Carbon Steel | AE9ZDT 6P902 / 565-300GR

APPROVED VENDOR 565-300 565-300GR Pipe Nipple 1 Inch 30 Inch Carbon Steel

Item: AE9ZDT Model: 565-300Cross Ref: 6P902
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Nipple
ConnectionThreaded
Inside Dia.1.049"
Length30"
MaterialGalvanized Carbon Steel
Max. Pressure1315 psi
Metal DetectableYes
Outside Dia.1.315"
Pipe Size1"
Schedule40
Wall Thickness0.133"
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
Fitting CompatibilityClass 150
Gravity FlowNo
Inside Diameter1 3/64"
Manufacture LocationGlobally Sourced
Material GradeGrade B
Maximum Operating Pressure1315 psi @ 650°F
Maximum Operating Temperature600°F
Maximum Steam Pressure1315 psi @ 650°F
Metal Pipe ConstructionWelded
Minimum Operating Temperature-20°F
Nominal Pipe Size1"
Outside Diameter1 5/16"
Overall Length30"
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733, WWN 351
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)3.56
Ship length (cm)76.2
Ship width (cm)3.56
HS code7306305032
Country of OriginMX

Product Variants

ProductModelMaterialMax. PressureSchedulePipe SizeConnectionMetal DetectableFinishPrice
MUELLER INDUSTRIES 565-600GR Pipe Nipple 1 Inch 60 Inch Carbon Steel | AC3VYR 2WV23 / 565-600 565-600Carbon Steel1315 psi @ 650°F401"ThreadedYesGalvanized€52.36
RFQ
MUELLER INDUSTRIES 565-180 Pipe Nipple 1 Inch 18 Inch Carbon Steel | AE9ZDQ 6P900 / 565-180GR 565-180Galvanized Carbon Steel1315 psi401"ThreadedYes-€19.46
MUELLER INDUSTRIES 565-240 Pipe Nipple 1 Inch 24 Inch Carbon Steel | AE9ZDR 6P901 / 565-240GR 565-240Galvanized Carbon Steel1315 psi401"ThreadedYes-€24.74
MUELLER INDUSTRIES 565-360 Pipe Nipple 1 Inch 36 Inch Carbon Steel | AE9ZDU 6P903 / 565-360GR 565-360Galvanized Carbon Steel1315 psi401"ThreadedYes-€35.62
MUELLER INDUSTRIES 565-480 Pipe Nipple 1 Inch 48 Inch Carbon Steel | AE9ZDV 6P904 / 565-480GR 565-480Galvanized Carbon Steel1315 psi401"ThreadedYes-€44.19
MUELLER INDUSTRIES 565-720 Pipe Nipple 1 Inch 72 Inch Carbon Steel | AE9ZDW 6P906 / 565-720GR 565-720Galvanized Carbon Steel1315 psi401"ThreadedYes-€70.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 565-300 565-300GR Pipe Nipple 1 Inch 30 Inch Carbon Steel
€37.26 /unit