Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5525NJ Water Cistern 0 To 130 Degree F | AD2AKE 3LYN7

APPROVED VENDOR 5525NJ Water Cistern 0 To 130 Degree F

Item: AD2AKE Model: 5525NJCross Ref: 3LYN7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Cistern
Range0°F to +130°F
Temperature0°F to +130°F
Operating Temperature Range0°F to 130°F
Product For Use WithMason's Hygrometers
Replacement Product TypeWater Cistern

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)20.32
Ship length (cm)15.24
Ship width (cm)7.62
HS code9025803500
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5525NJ Water Cistern 0 To 130 Degree F
€22.47 /unit