Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 550150c Propeller 6 Inch Right Rotation 1.250 Inch Bore | AD7REW 4FZU7

APPROVED VENDOR 550150c Propeller 6 Inch Right Rotation 1.250 Inch Bore

Item: AD7REW Model: 550150cCross Ref: 4FZU7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller
Bore Dia.1 1/4"
FinishRoto
MaterialStainless Steel
OrientationRight Hand
Pitch
Propeller Dia.6"
Screws2
TypeMachine Pitch
Blade Diameter6"
Bore Diameter1.25"
Includes Set ScrewsYes
Pitch TypeMachine Pitch
Propeller MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.486
Ship height (cm)3.3
Ship length (cm)13.97
Ship width (cm)13.97
HS code8487900080
Country of OriginUS

Product Details:

    • Blades (3)

Product Variants

ProductModelOrientationPropeller Dia.Bore Dia.FinishScrewsPrice
APPROVED VENDOR 550151c Propeller 6 Inch Lift Rotation 1.250 Inch Bore | AD7REV 4FZU6 550151cLeft Hand6"1 1/4"Roto2€121.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 550150c Propeller 6 Inch Right Rotation 1.250 Inch Bore
€128.87 /unit