Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 55-0004 Shower Valve Brass | AE6DLU 5PZF7

APPROVED VENDOR 55-0004 Shower Valve Brass

Item: AE6DLU Model: 55-0004Cross Ref: 5PZF7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Valve Seal Kit
MaterialBrass
TypeSeal Kit
Cec CompliantNon CEC Compliant
Compatible Grainger Part Number5PZF7
Compatible Mfr. Model Number55-0004
Includes CartridgeYes
Includes Check StopNo
Includes StemYes
Includes ValveNo
Ligature ResistantNo
Material Of ConstructionBrass
Product TypeReplacement Seat

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code8481805060
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 55-0004 Shower Valve Brass
€14.77 /unit