APPROVED VENDOR 533700G Threaded Rod Plain 1/2-6x6 Feet | AE6VUU 5VJU5

APPROVED VENDOR 533700G Threaded Rod, 1/2 In - 6 Thread Size, Steel, Plain, Coil, Right Hand

Item: AE6VUU Model: 533700GCross Ref: 5VJU5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€78.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ColorGray
FinishPlain
HardnessNot Rated
MaterialSteel
Overall Length6 ft.
Tensile Strength9000 lbs.
Thread DirectionRight Hand
Thread Size1/2"-6
Thread TypeCoil
Yield Strength110000 psi
Rockwell HardnessNot Rated
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.51
Ship height (cm)2.54
Ship length (cm)182.88
Ship width (cm)2.54
HS code7318155051
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 533700G Threaded Rod, 1/2 In - 6 Thread Size, Steel, Plain, Coil, Right Hand
€78.17 /unit