Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 50R250DPSO Dowel Pin Alloy Steel 1/2 x 2 1/2 L - Pack Of 20 | AF2MQC 6VKE4

APPROVED VENDOR 50R250DPSO Dowel Pin, Std Dowel, 2 1/2 In Lg., 1/2 In Pin Dia., Rockwell C50, Alloy Steel, Pln, 20 Pk

Item: AF2MQC Model: 50R250DPSOCross Ref: 6VKE4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Dia. Tolerance-0.0001" to +0.0001"
Double Shear Strength58900 lbs.
FinishPlain
HardnessRockwell C50
Length2 1/2"
Length Tolerance-0.01" to +0.01"
MaterialAlloy Steel
Pin Dia.1/2"
Pin TypeStandard Dowel
Single Shear Strength29450 lbs.
System Of MeasurementImperial
Display Qty20
Material Grade/classUngraded
Outside Diameter Tolerance+/-0.0001"
Overall Length Tolerance+/-0.01"
Pin Diameter1/2"
Rockwell HardnessC50-58
Shank Length2 1/2"
StandardsASME B18.8.2

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)5.59
Ship length (cm)8.64
Ship width (cm)8.13
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessLength ToleranceDouble Shear StrengthSingle Shear StrengthDia. TolerancePin TypePin Dia.MaterialPkg. Qty.Price
APPROVED VENDOR 2ME40 Dowel Pin Alloy Steel 1/2 x 1 Length - PK10 | AC2RBJ U39080.050.0100Rockwell C60-0.012" to +0.012"51000 lbs.25500 lbs.-Standard Dowel1/2"Alloy Steel10€9.99
APPROVED VENDOR 2ME43 Dowel Pin Alloy Steel 1/2 x 1 3/4 Length PK5 | AC2RBM U39080.050.0175Rockwell C60-0.012" to +0.012"51000 lbs.25500 lbs.-Standard Dowel1/2"Alloy Steel5€7.46
APPROVED VENDOR 2ME51 Dowel Pin Alloy Steel 1/2" x 4-1/2 Length Pk5 | AC2RBT 2ME51Rockwell C60-0.012" to +0.012"51000 lbs.25500 lbs.-Standard Dowel1/2"Alloy Steel5-
RFQ
APPROVED VENDOR 50R200DPSO Dowel Pin Alloy Steel 1/2 x 2 L - Pack Of 20 | AF2MPT 6VKD5 50R200DPSORockwell C50-0.01" to +0.01"58900 lbs.29450 lbs.-0.0001" to +0.0001"Standard Dowel1/2"Alloy Steel20€55.07
APPROVED VENDOR 50R150DPSO Dowel Pin Alloy Steel 1/2 x 1 1/2 L - Pack Of 20 | AF2MQA 6VKE2 50R150DPSORockwell C50-0.01" to +0.01"58900 lbs.29450 lbs.-0.0001" to +0.0001"Standard Dowel1/2"Alloy Steel20€44.70
APPROVED VENDOR 50R100DPSO Dowel Pin Alloy Steel 1/2 x 1 L - Pack Of 20 | AF2MQH 6VKE9 50R100DPSORockwell C50-0.01" to +0.01"58900 lbs.29450 lbs.-0.0001" to +0.0001"Standard Dowel1/2"Alloy Steel20€38.94
FABORY U39080.050.0075 Dowel Pin, 1/2 Inch Nominal Dia., 0.5001 To 0.5003 Inch Pin Dia. | CG8PLP 2ME38 U39080.050.0075Rockwell C60-0.012" to +0.012"51000 lbs.25500 lbs.-Standard Dowel1/2"Alloy Steel10€7.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 50R250DPSO Dowel Pin, Std Dowel, 2 1/2 In Lg., 1/2 In Pin Dia., Rockwell C50, Alloy Steel, Pln, 20 Pk
€68.74 /pack