APPROVED VENDOR 5/8CU-S WHITE Tilt Truck Medium-duty 5/8 Cubic Yard White | AF4AJD 8N688

APPROVED VENDOR 5/8CU-S WHITE Tilt Truck Medium-duty 5/8 Cubic Yard White

Item: AF4AJD Model: 5/8CU-S WHITECross Ref: 8N688
In Stock

Get it by Tuesday, Jun 10

€1,223.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck
Caster Dia.4"
Caster FinishUrethane Coating
Caster MaterialUrethane
ColorWhite
Frame MaterialSteel
Handle Height35"
Handle IncludedYes
Height32"
Hopper MaterialPolyethylene
Hopper TypeMedium Duty
Load Capacity1000 lbs.
MaterialPolyethylene
Mobility OptionManual
Overall Height37 1/2"
Overall Length55 1/2"
Overall Width26 1/2"
Wheel Dia.10"
Wheel MaterialRubber
Wheel TypeRubber
Assembled/unassembledAssembled
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeFlat Free
Axle-mounted Wheel/tread MaterialRubber
Caster Brake TypeNo Brake Included
Caster Wheel Dia.4"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Mounting LocationStandard
Container Height37 1/2"
Container LegendNone
Handle TypeRaised
Includes Tow BarNo

Shipping Info:

Ship weight (kg) 42.3
Ship height (cm)95.25
Ship length (cm)142.24
Ship width (cm)68.58
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightColorCaster Dia.Frame MaterialWheel Dia.Price
APPROVED VENDOR 5/8CU-HD WHITE Tilt Truck Heavy-duty 5/8 Cubic Yard White | AF3PTX 8AN70 5/8CU-HD WHITE1500 lbs.55 1/2"26 1/2"37 1/2"White4"Steel10"€1,210.68
APPROVED VENDOR 2.2CU-S RED Tilt Truck Medium-duty 2-1/4 Cubic Yard Red | AF3PVL 8ANN0 2.2CU-S RED2000 lbs.74"51"53 1/2"Red6"Steel12"€2,255.19
RFQ
APPROVED VENDOR 1.1CU-S BLUE Tilt Truck Medium-duty 1-1/8 Cubic Yard Blue | AF3PWK 8ANZ9 1.1CU-S BLUE1400 lbs.69"31 1/2"39 1/2"Blue4"Steel10"€1,347.24
RFQ
APPROVED VENDOR 1.1CU-S YELLOW Tilt Truck Medium-duty 1-1/8 Cubic Yard Yellow | AF3PWU 8AP19 1.1CU-S YELLOW1400 lbs.69"31 1/2"39 1/2"Yellow4"Steel10"€1,347.24
RFQ
APPROVED VENDOR 1.7UT BLUE Tilt Truck Light-duty 1-3/4 Cubic Yard Blue | AF3PWV 8AP21 1.7UT BLUE1000 lbs.74"40"50 1/2"Blue4"Polymer10"€1,521.50
RFQ
APPROVED VENDOR 1.7UT WHITE Tilt Truck Light-duty 1-3/4 Cubic Yard White | AF3PWX 8AP23 1.7UT WHITE1000 lbs.74"40"50 1/2"White4"Polymer10"€1,521.50
RFQ
APPROVED VENDOR 1.7CU-S YELLOW Tilt Truck Medium-duty 1-3/4 Cubic Yard Yellow | AF3PWY 8AP24 1.7CU-S YELLOW1700 lbs.74"40"53 1/2"Yellow6"Steel12"€2,017.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5/8CU-S WHITE Tilt Truck Medium-duty 5/8 Cubic Yard White
€1,223.70 /unit