APPROVED VENDOR 4YUN3 Square Tube 304 SS 5 Outer Dia Square x 4 1/2 Id Square 6 ft | AE2PLT

APPROVED VENDOR 4YUN3 Square Tube 304 SS 5 Outer Dia Square x 4 1/2 Id Square 6 ft

Item: AE2PLT Model: 4YUN3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,203.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Stock
Alloy Type304
Impact Strength (lbs.)Not Rated
Inside Square4 1/2"
Length6"
Length Tolerance-1" to +1"
MaterialStainless Steel
Max. Temp.1500°F
Min. Temp. Rating-425°F
Outside Square5"
Outside Square Tolerance-0.03" to +0.03"
Tensile Strength75000 psi
TypeOrnamental, Square
Wall Thickness1/4"
Wall Thickness Tolerance-0.1" to +0.1"
Brinell HardnessNot Rated
FabricationCold Finished, Welded
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Height Tolerance+/-0.03"
Includes Material CertificateNo
Inside Height4 1/2"
Inside Width4 1/2"
Material GradeGrade 304
Mechanical FinishMill
Outside Height5"
Outside Width5"
Overall Length20 ft.
Rockwell HardnessNot Rated
ShapeSquare
StandardsASTM A554
System Of MeasurementImperial
Yield Strength30000 psi

Shipping Info:

Ship weight (kg) 43.605
Ship height (cm)12.7
Ship length (cm)182.88
Ship width (cm)12.7
HS code7306613000
Country of OriginUS

Product Variants

ProductModelWall ThicknessInside SquareOutside SquareOutside Square ToleranceMax. Temp.Tensile StrengthMaterialLength TolerancePrice
APPROVED VENDOR 4YUJ3 Square Tube 304 SS 1/2 Outer Dia Square x 3/8 Id Square 6 ft | AE2PKN 4YUJ30.065"3/8"1/2"-0.015" to +0.015"1500°F75000 psiStainless Steel-1" to +1"€122.18
RFQ
APPROVED VENDOR 4YUJ4 Square Tube 304 SS 3/4 Outer Dia Square x 5/8 Id Square 6 ft | AE2PKP 4YUJ40.065"5/8"3/4"-0.015" to +0.015"1500°F75000 psiStainless Steel-1" to +1"€37.86
RFQ
APPROVED VENDOR 4YUJ5 Square Tube 304 Stainless Steel 1 Outer Dia Square x 7/8 Id Square 6 ft | AE2PKQ 4YUJ50.065"7/8"1"-0.015" to +0.015"1500°F75000 psiStainless Steel-1" to +1"€41.09
RFQ
APPROVED VENDOR 4YUJ6 Square Tube 304 Stainless Steel 1 1/4 Outer Dia X1 1/8 Id Square 6 ft | AE2PKR 4YUJ60.065"1 1/8"1 1/4"-0.015" to +0.015"1500°F75000 psiStainless Steel-1" to +1"€66.00
RFQ
APPROVED VENDOR 4YUJ7 Square Tube 304 Stainless Steel 1 1/2 Od x 1 3/8 Id Square 6 Feet | AE2PKT 4YUJ70.065"1 3/8"1 1/2"-0.02" to +0.02"1500°F75000 psiStainless Steel-1" to +1"€79.16
RFQ
APPROVED VENDOR 4YUJ8 Square Tube 304 SS 2 Outer Dia Square x 1 7/8 Id Square 6 ft | AE2PKU 4YUJ80.065"1 7/8"2"-0.02" to +0.02"1500°F75000 psiStainless Steel-1" to +1"€98.74
RFQ
APPROVED VENDOR 4YUJ9 Square Tube 304 SS 1 Outer Dia Square x 27/32 Id Square 6 ft | AE2PKV 4YUJ90.083"0.844"1"-0.02" to +0.02"1500°F75000 psiStainless Steel-1" to +1"€335.94
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4YUN3 Square Tube 304 SS 5 Outer Dia Square x 4 1/2 Id Square 6 ft
€4,203.42 /unit