Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4YUD6 Blank Stock Rectangular 304 Stainless Steel 3/8t x 1 1/4 In x 6 Feet | AE2PHT

APPROVED VENDOR 4YUD6 Blank Stock Rectangular 304 Stainless Steel 3/8t x 1 1/4 In x 6 Feet

Item: AE2PHT Model: 4YUD6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€99.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Blank Stock
Alloy Type304
FinishMill
Hardness ScaleBHN
Length6"
Length Tolerance-1" to +1"
MaterialStainless Steel
TemperAnnealed
Thickness3/8"
Thickness Tolerance-0.01" to +0.6"
TypeGeneral Purpose
Typical Hardness201 Max.
Typical Tensile Strength75000 psi
Typical Yield Strength30000 psi
Width1 1/4"
Width Tolerance-0.031" to +0.094"
Brinell Hardness131
FabricationHot Rolled
Heat TreatableYes
Heat TreatmentAnnealed
Includes Material CertificateYes
Material GradeGrade 304
Mechanical FinishMill
Overall Length6 ft.
Overall Width1 1/4"
Rockwell HardnessRockwell 74
ShapeRectangular Bar
StandardsAMS 5639, ASTM A276, ASTM A479
Straightness ToleranceNot Rated
System Of MeasurementImperial
Tensile Strength75000 psi
Yield Strength30000 psi

Shipping Info:

Ship weight (kg) 4.302
Ship height (cm)0.95
Ship length (cm)182.88
Ship width (cm)3.18
HS code7222190000
Country of OriginSG

Product Variants

ProductModelLength ToleranceThickness ToleranceTypeTypical HardnessMaterialTemperTypical Tensile StrengthWidth TolerancePrice
APPROVED VENDOR 4YTU6 Blank Stock Rectangular Stainless Steel 1/4 T x 1/2 Inch Width x 6 Feet | AE2PDE 4YTU6-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€40.83
RFQ
APPROVED VENDOR 4YTU7 Blank Stock Rectangular Stainless Steel 1/4 T x 1 Inch Width x 6 Feet | AE2PDF 4YTU7-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€47.56
RFQ
APPROVED VENDOR 4YTU8 Blank Stock Rectangular Stainless Steel 1/4t x 1 1/2 Inch W x 6 Feet | AE2PDG 4YTU8-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€69.72
RFQ
APPROVED VENDOR 4YTU9 Blank Stock Rectangular Stainless Steel 1/4 T x 2 Inch Width x 6 Feet | AE2PDH 4YTU9-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€130.50
RFQ
APPROVED VENDOR 4YTV1 Blank Stock Rectangular Stainless Steel 1/4t x 2 1/2 Inch W x 6 Feet | AE2PDJ 4YTV1-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€166.46
RFQ
APPROVED VENDOR 4YTV2 Blank Stock Rectangular Stainless Steel 1/4 T x 3 Inch Width x 6 Feet | AE2PDK 4YTV2-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€168.95
RFQ
APPROVED VENDOR 4YTV3 Blank Stock Rectangular Stainless Steel 1/4 T x 4 Inch Width x 6 Feet | AE2PDL 4YTV3-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€247.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4YUD6 Blank Stock Rectangular 304 Stainless Steel 3/8t x 1 1/4 In x 6 Feet
€99.26 /unit