Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4YTZ8 Blank Stock Rectangular 304 Stainless Steel 1/4 T x 1 Inch x 6 Feet | AE2PFF

APPROVED VENDOR 4YTZ8 Blank Stock Rectangular 304 Stainless Steel 1/4 T x 1 Inch x 6 Feet

Item: AE2PFF Model: 4YTZ8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€213.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Blank Stock
Alloy Type304
FinishMill
Hardness ScaleBHN
Length6"
Length Tolerance-1" to +1"
MaterialStainless Steel
TemperAnnealed
Thickness1/4"
Thickness Tolerance-0.01" to +0.05"
TypeGeneral Purpose
Typical Hardness201 Max.
Typical Tensile Strength75000 psi
Typical Yield Strength30000 psi
Width1"
Width Tolerance-0.031" to +0.094"
Brinell Hardness201
FabricationCold Finished
Heat TreatableYes
Heat TreatmentAnnealed
Material GradeGrade 304
Mechanical FinishMill
Overall Length6 ft.
Overall Width3/4"
Rockwell HardnessRockwell 108
StandardsAMS 5640, ASTM A320, ASTM A582
Straightness Tolerance+/-0.002"
System Of MeasurementImperial
Tensile Strength75000 psi
Yield Strength30000 psi

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)0.64
Ship length (cm)182.88
Ship width (cm)2.54
HS code7222406000
Country of OriginUS

Product Variants

ProductModelLength ToleranceThickness ToleranceTypeTypical HardnessMaterialTemperTypical Tensile StrengthWidth TolerancePrice
APPROVED VENDOR 4YTU6 Blank Stock Rectangular Stainless Steel 1/4 T x 1/2 Inch Width x 6 Feet | AE2PDE 4YTU6-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€40.83
RFQ
APPROVED VENDOR 4YTU7 Blank Stock Rectangular Stainless Steel 1/4 T x 1 Inch Width x 6 Feet | AE2PDF 4YTU7-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€47.56
RFQ
APPROVED VENDOR 4YTU8 Blank Stock Rectangular Stainless Steel 1/4t x 1 1/2 Inch W x 6 Feet | AE2PDG 4YTU8-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€69.72
RFQ
APPROVED VENDOR 4YTU9 Blank Stock Rectangular Stainless Steel 1/4 T x 2 Inch Width x 6 Feet | AE2PDH 4YTU9-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€130.50
RFQ
APPROVED VENDOR 4YTV1 Blank Stock Rectangular Stainless Steel 1/4t x 2 1/2 Inch W x 6 Feet | AE2PDJ 4YTV1-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€166.46
RFQ
APPROVED VENDOR 4YTV2 Blank Stock Rectangular Stainless Steel 1/4 T x 3 Inch Width x 6 Feet | AE2PDK 4YTV2-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€168.95
RFQ
APPROVED VENDOR 4YTV3 Blank Stock Rectangular Stainless Steel 1/4 T x 4 Inch Width x 6 Feet | AE2PDL 4YTV3-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€247.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4YTZ8 Blank Stock Rectangular 304 Stainless Steel 1/4 T x 1 Inch x 6 Feet
€213.27 /unit