APPROVED VENDOR 4YTX1 Blank Stock Rectangular Stainless Steel 3/4 T x 2 Inch Width x 6 Feet | AE2PED

APPROVED VENDOR 4YTX1 Blank Stock Rectangular Stainless Steel 3/4 T x 2 Inch Width x 6 Feet

Item: AE2PED Model: 4YTX1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€425.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Blank Stock
Alloy Type316
FinishMill
Hardness ScaleBHN
Length6"
Length Tolerance-0.001" to +0.001"
MaterialStainless Steel
TemperAnnealed
Thickness3/4"
Thickness Tolerance-0.01" to +0.06"
TypePrecision Corrosion Resistant
Typical Hardness217 Max.
Typical Tensile Strength75000 psi
Typical Yield Strength30000 psi
Width2"
Width Tolerance-0.031" to +0.094"
Brinell Hardness179
FabricationHot Rolled
Heat TreatableYes
Heat TreatmentAnnealed
Includes Material CertificateYes
Material GradeGrade 316
Mechanical FinishMill
Overall Length6 ft.
Overall Width2"
ShapeRectangular Bar
StandardsAMS 5648, ASTM A276, ASTM A479
Straightness Tolerance0.0125 in., 5 ft.
System Of MeasurementImperial
Tensile Strength75000 psi
Yield Strength30000 psi

Shipping Info:

Ship weight (kg) 13.77
Ship height (cm)1.91
Ship length (cm)182.88
Ship width (cm)5.08
HS code7222190000
Country of OriginSG

Product Variants

ProductModelLength ToleranceThickness ToleranceTypeTypical HardnessMaterialTemperTypical Tensile StrengthWidth TolerancePrice
APPROVED VENDOR 4YTU6 Blank Stock Rectangular Stainless Steel 1/4 T x 1/2 Inch Width x 6 Feet | AE2PDE 4YTU6-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€40.83
RFQ
APPROVED VENDOR 4YTU7 Blank Stock Rectangular Stainless Steel 1/4 T x 1 Inch Width x 6 Feet | AE2PDF 4YTU7-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€47.56
RFQ
APPROVED VENDOR 4YTU8 Blank Stock Rectangular Stainless Steel 1/4t x 1 1/2 Inch W x 6 Feet | AE2PDG 4YTU8-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€69.72
RFQ
APPROVED VENDOR 4YTU9 Blank Stock Rectangular Stainless Steel 1/4 T x 2 Inch Width x 6 Feet | AE2PDH 4YTU9-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€130.50
RFQ
APPROVED VENDOR 4YTV1 Blank Stock Rectangular Stainless Steel 1/4t x 2 1/2 Inch W x 6 Feet | AE2PDJ 4YTV1-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€166.46
RFQ
APPROVED VENDOR 4YTV2 Blank Stock Rectangular Stainless Steel 1/4 T x 3 Inch Width x 6 Feet | AE2PDK 4YTV2-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€168.95
RFQ
APPROVED VENDOR 4YTV3 Blank Stock Rectangular Stainless Steel 1/4 T x 4 Inch Width x 6 Feet | AE2PDL 4YTV3-0.001" to +0.001"-0.01" to +0.05"Precision Corrosion Resistant217 Max.Stainless SteelAnnealed75000 psi-0.031" to +0.094"€247.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4YTX1 Blank Stock Rectangular Stainless Steel 3/4 T x 2 Inch Width x 6 Feet
€425.13 /unit