Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4YTT6 Blank Stock Square 304 Stainless Steel 3/8 T x 3/8 Inch Width 6 Feet | AE2PCV

APPROVED VENDOR 4YTT6 Blank Stock Square 304 Stainless Steel 3/8 T x 3/8 Inch Width 6 Feet

Item: AE2PCV Model: 4YTT6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€37.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Blank Stock
Alloy Type304
FinishMill
Length6"
Length Tolerance-1" to +1"
MaterialStainless Steel
TemperAnnealed
Thickness3/8"
Thickness Tolerance-0.003" to 0"
TypePrecision Corrosion Resistant
Typical HardnessNot Rated
Typical Tensile Strength90000 psi
Typical Yield Strength45000 psi
Width3/8"
Width Tolerance-003" to 0"
FabricationHot Rolled
Heat TreatableYes
Heat TreatmentAnnealed and Pickled
Includes Material CertificateNo
Material GradeGrade 304
Mechanical FinishMill
Overall Length6 ft.
Overall Width3/8"
ShapeSquare Bar
StandardsASTM A276, ASTM A479
System Of MeasurementImperial
Tensile Strength90000 psi
Yield Strength45000 psi

Shipping Info:

Ship weight (kg) 1.287
Ship height (cm)0.95
Ship length (cm)182.88
Ship width (cm)0.95
HS code7222190000
Country of OriginUS

Product Variants

ProductModelThickness ToleranceTypical Tensile StrengthWidth ToleranceTypical Yield StrengthMaterialLength ToleranceTemperTypePrice
APPROVED VENDOR 4YTR1 Blank Stock Square 316 Stainless Steel 1/4 x 1/4 Inch x 6 Feet Length | AE2PCE 4YTR1-0.002" to 0"90000 psi-002" to 0"45000 psiStainless Steel-1" to +1"AnnealedPrecision Corrosion Resistant€21.08
RFQ
APPROVED VENDOR 4YTR2 Blank Stock Square 316 Stainless Steel 5/16 x 5/16 In x 6 Feet Length | AE2PCF 4YTR2-0.003" to 0"90000 psi-003" to 0"45000 psiStainless Steel-1" to +1"AnnealedPrecision Corrosion Resistant€30.55
RFQ
APPROVED VENDOR 4YTR3 Blank Stock Square 316 Stainless Steel 3/8 x 3/8 Inch x 6 Feet Length | AE2PCG 4YTR3-0.003" to 0"90000 psi-003" to 0"45000 psiStainless Steel-1" to +1"AnnealedPrecision Corrosion Resistant€49.75
RFQ
APPROVED VENDOR 4YTR4 Blank Stock Square 316 Stainless Steel 1/2 x 1/2 Inch x 6 Feet Length | AE2PCH 4YTR4-0.004" to 0"90000 psi-004" to 0"45000 psiStainless Steel-1" to +1"AnnealedPrecision Corrosion Resistant€88.34
RFQ
APPROVED VENDOR 4YTR5 Blank Stock Square 316 Stainless Steel 5/8 x 5/8 Inch x 6 Feet Length | AE2PCJ 4YTR5-0.004" to 0"75000 psi-004" to 0"30000 psiStainless Steel-1" to +1"AnnealedPrecision Corrosion Resistant€124.78
RFQ
APPROVED VENDOR 4YTR6 Blank Stock Square 316 Stainless Steel 3/4 x 3/4 Inch x 6 Feet Length | AE2PCK 4YTR6-0.004" to 0"75000 psi-004" to 0"30000 psiStainless Steel-1" to +1"AnnealedPrecision Corrosion Resistant€185.17
RFQ
APPROVED VENDOR 4YTR7 Blank Stock Square 316 Stainless Steel 7/8 x 7/8 Inch x 6 Feet Length | AE2PCL 4YTR7-0.004" to 0"75000 psi-004" to 0"30000 psiStainless Steel-1" to +1"AnnealedPrecision Corrosion Resistant€262.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4YTT6 Blank Stock Square 304 Stainless Steel 3/8 T x 3/8 Inch Width 6 Feet
€37.27 /unit