Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4YTK1 Angle Stock Stainless Steel 3/16 Inch Thickness 1 1/4 Inch Leg 7 Feet | AE2PAQ

APPROVED VENDOR 4YTK1 Angle Stock Stainless Steel 3/16 Inch Thickness 1 1/4 Inch Leg 7 Feet

Item: AE2PAQ Model: 4YTK1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€133.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Angle Stock
Alloy Type316
FinishMill
Leg Length1 1/4"
Leg Length Tolerance-0.125" to +0.125"
Length7 ft.
Length Tolerance-4" to +4"
MaterialStainless Steel
TemperHot Rolled
Tensile Strength75000.0 psi to 115000.0 psi
Thickness0.188"
Thickness Tolerance-0.111" to +0.111"
TypeGeneral Purpose
Typical HardnessNot Rated
Yield Strength30000 psi
Heat TreatmentAnnealed
Inside Leg Length1.063"
Leg Thickness3/16"
Leg Thickness Tolerance+/-0.111"
Material GradeGrade 316
Mechanical FinishMill
Outside Leg Length1 1/4"
Overall Height1 1/4"
Overall Length7 ft.
StandardsASTM A276, ASTM A479

Shipping Info:

Ship weight (kg) 4.662
Ship height (cm)3.18
Ship length (cm)213.36
Ship width (cm)3.18
HS code7222403065
Country of OriginSG

Product Variants

ProductModelThickness ToleranceAlloy TypeLeg LengthLength ToleranceYield StrengthMaterialTensile StrengthLeg Length TolerancePrice
APPROVED VENDOR 4YTJ6 Angle Stock Stainless Steel 1/8 Inch Thickness 1 1/4 Inch Leg 7 Feet | AE2PAL 4YTJ6-0.076" to +0.076"3161 1/4"-4" to +4"30000 psiStainless Steel75000.0 psi to 115000.0 psi-0.125" to +0.125"€89.14
RFQ
APPROVED VENDOR 4YTJ7 Angle Stock Stainless Steel 1/8 Inch Thickness 1 1/2 Inch Leg 7 Feet | AE2PAM 4YTJ7-0.092" to +0.092"3161 1/2"-4" to +4"30000 psiStainless Steel75000.0 psi to 115000.0 psi-0.125" to +0.125"€128.01
RFQ
APPROVED VENDOR 4YTK2 Angle Stock Stainless Steel 3/16 Inch Thickness 1 1/2 Inch Leg 7 Feet | AE2PAR 08020-0.135" to +0.135"3161 1/2"-4" to +4"30000 psiStainless Steel75000.0 psi to 115000.0 psi-0.125" to +0.125"€326.47
RFQ
APPROVED VENDOR 4YTK4 Angle Stock Stainless Steel 3/16 Inch Thickness 2 1/2 Inch Leg 7 Feet | AE2PAU 4YTK4-0.23" to +0.23"3162 1/2"-4" to +4"30000 psiStainless Steel75000.0 psi to 115000.0 psi-0.125" to +0.125"€224.28
RFQ
APPROVED VENDOR 4YTK6 Angle Stock Stainless Steel 1/4 Inch Thickness 1 1/4 Inch Leg 7 Feet | AE2PAW 4YTK6-0.144" to +0.144"3161 1/4"-4" to +4"30000 psiStainless Steel75000.0 psi to 115000.0 psi-0.125" to +0.125"€152.40
RFQ
APPROVED VENDOR 4YTK7 Angle Stock Stainless Steel 1/4 Inch Thickness 1 1/2 Inch Leg 7 Feet | AE2PAX 4YTK7-0.176" to +0.176"3161 1/2"-4" to +4"30000 psiStainless Steel75000.0 psi to 115000.0 psi-0.125" to +0.125"€203.58
RFQ
APPROVED VENDOR 4YTK9 Angle Stock Stainless Steel 1/4 Inch Thickness 2 1/2 Inch Leg 7 Feet | AE2PAZ 4YTK9-0.307" to +0.307"3162 1/2"-4" to +4"30000 psiStainless Steel75000.0 psi to 115000.0 psi-0.125" to +0.125"€372.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4YTK1 Angle Stock Stainless Steel 3/16 Inch Thickness 1 1/4 Inch Leg 7 Feet
€133.71 /unit