Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4YNR9 Shop Ticket Holder 8 1/2 x 11 - Pack Of 25 | AE2NHR

APPROVED VENDOR 4YNR9 Shop Ticket Holder 8 1/2 x 11 - Pack Of 25

Item: AE2NHR Model: 4YNR9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShop Ticket Holder
ColorClear
Height8 1/2"
MaterialVinyl
OpeningLong Side
Seam StyleStitched
Width11"
Document LoadingSide
For Document Length8 1/2"
For Document Width11"
Grommet Diameter1/4"
Grommet MaterialMetal
Mounting MethodGrommet
Overall Height10 1/8"
Overall Width12 3/8"

Shipping Info:

Ship weight (kg) 1.0305
Ship height (cm)5.33
Ship length (cm)33.02
Ship width (cm)27.18
HS code3926909980
Country of OriginCN

Product Variants

ProductModelHeightSeam StyleColorMounting TypeOpeningMaterialPkg. Qty.Price
APPROVED VENDOR 1DNP8 Shop Ticket Holder Hanging Pk 15 | AA9KHJ 1DNP812"StitchedClearHangingTopVinyl15€34.84
APPROVED VENDOR 1PRN5 Shop Ticket Holder Vinyl 8 1/2 Inch Width - Pack Of 25 | AB2YCN 1PRN511"StitchedBlack, Clear-TopVinyl25€41.26
APPROVED VENDOR 1PRN9 Shop Ticket Holder Vinyl 9 Inch Width - Pack Of 25 | AB2YCP 1PRN912"StitchedClear-TopVinyl25€40.26
APPROVED VENDOR 1PRP6 Shop Ticket Holder Mag 8 1/2 Inch Width Pk15 | AB2YCR 1PRP611"WeldClearMagneticTopVinyl15€31.99
APPROVED VENDOR 1PRP7 Shop Ticket Holder Mag 9 Inch Width Pk15 | AB2YCT 1PRP712"WeldClearMagneticTopVinyl15€48.14
APPROVED VENDOR 2TDC1 Shop Ticket Holder 9 x 12 Inch - Pack Of 25 | AC3FZR 2TDC112"StitchedBlack, Clear-TopVinyl25€46.74
APPROVED VENDOR 2TDC2 Shop Ticket Holder 6 x 9 - Pack Of 25 | AC3FZT 2TDC29"StitchedClear-TopVinyl25€27.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4YNR9 Shop Ticket Holder 8 1/2 x 11 - Pack Of 25
€30.35 /pack