Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4WPU3 Lap Joint Flange Size 3 Inch Welded | AE2DRY

APPROVED VENDOR 4381002070 Lap Joint Flange Size 3 Inch Welded

Item: AE2DRY Model: 4381002070Cross Ref: 4WPU3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€270.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLap Joint Flange
Body MaterialStainless Steel
Connection TypeWelded
GradeGrade 316
Max. Pressure150 psi
Number Of Holes4
Outside Dia.7 1/2"
Pipe Size3"
Temp. Range-60°F to +450°F

Shipping Info:

Ship weight (kg) 3.9681
Ship height (cm)3.05
Ship length (cm)19.3
Ship width (cm)19.3
HS code7307215000
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypeTemp. RangeNumber Of HolesPrice
APPROVED VENDOR 4WPP5 Lap Joint Flange Size 1 Inch Welded | AE2DQW 43810002201"4 1/4"Welded-60°F to +450°F4€59.93
APPROVED VENDOR 4WPP7 Lap Joint Flange Size 1 1/2 Inch Welded | AE2DQY 4WPP71 1/2"5"Welded-60°F to +450°F4-
RFQ
APPROVED VENDOR 4WPP8 Lap Joint Flange Size 2 Inch Welded | AE2DQZ 43810002502"6"Welded-60°F to +450°F4€110.35
APPROVED VENDOR 4WPP9 Lap Joint Flange Size 2 1/2 Inch Welded | AE2DRA 4WPP92 1/2"7"Welded-60°F to +450°F4€126.01
APPROVED VENDOR 4WPR2 Lap Joint Flange Size 4 Inch Welded | AE2DRC 43810002804"9"Welded-60°F to +450°F4€207.49
APPROVED VENDOR 4WPU1 Lap Joint Flange Size 2 Inch Welded | AE2DRW 43810020502"6"Welded-60°F to +450°F4€147.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4381002070 Lap Joint Flange Size 3 Inch Welded
€270.05 /unit