Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4WPL4 Hex Socket Plug Size 3/8 Inch Length 1/2 In | AE2DQB

APPROVED VENDOR 60SP112N038 Hex Socket Plug Size 3/8 Inch Length 1/2 In

Item: AE2DQB Model: 60SP112N038Cross Ref: 4WPL4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Socket Plug
Body MaterialStainless Steel
Connection TypeMNPT
GradeGrade 316
Hex Size0.312"
Max. Pressure150 psi
Pipe Size3/8"
Temp. Range-60°F to +450°F
Basic Fitting ShapePlug
ClassClass 150
Fitting Connection TypeMNPT
Fitting Side A Pipe Threading18
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
MagneticNo
Material Grade316L
Max. Steam Pressure150 psi
Maximum Operating Pressure300 psi
Nominal Pipe Size3/8"
Outside Diameter3/8"
Overall Length12.7 mm
Pipe Fitting MaterialStainless Steel
Plug Drive Style3" Hex
Specific Fitting ShapeHex Socket Plug
StandardsASTM A351

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.78
Ship length (cm)2.54
Ship width (cm)2.54
HS code7307290090
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypeTemp. RangePrice
APPROVED VENDOR 4WPK1 Hex Socket Plug Size 1/16 Inch Length 5/16 In | AE2DPN 40SP112N01160.062"0.062"MNPT-60°F to +450°F€1.81
APPROVED VENDOR 4WPK2 Hex Socket Plug Size 1/8 Inch Length 5/16 In | AE2DPP 40SP112N0181/8"1/8"MNPT-60°F to +450°F€1.85
APPROVED VENDOR 4WPK3 Hex Socket Plug Size 1/4 Inch Length 7/16 In | AE2DPQ 40SP112N0141/4"1/4"MNPT-60°F to +450°F€2.54
APPROVED VENDOR 4WPK4 Hex Socket Plug Size 3/8 Inch Length 1/2 In | AE2DPR 40SP112N0383/8"3/8"MNPT-60°F to +450°F€2.49
APPROVED VENDOR 4WPK5 Hex Socket Plug Size 1/2 Inch Length 9/16 In | AE2DPT 40SP112N0121/2"1/2"MNPT-60°F to +450°F€3.39
APPROVED VENDOR 4WPK6 Hex Socket Plug Size 3/4 Inch Length 5/8 In | AE2DPU 40SP112N0343/4"3/4"MNPT-60°F to +450°F€4.44
APPROVED VENDOR 4WPK7 Hex Socket Plug Size 1 Inch Length 3/4 In | AE2DPV 40SP112N0101"1"MNPT-60°F to +450°F€9.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 60SP112N038 Hex Socket Plug Size 3/8 Inch Length 1/2 In
€2.85 /unit