APPROVED VENDOR 4VPL3 Deformed Threadlocknut 7/8-9 - Pack Of 300 | AD9XPU

APPROVED VENDOR 4VPL3 Deformed Thread Locknut, 7/8 In - 9 Thread Size, Top Lock Distorted Thread, 1 5/16 In Hex Wd., Gr. 8, 300 Pk

Item: AD9XPU Model: 4VPL3
In Stock

Get it by Monday, Jun 16

€485.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeformed Thread Locknut
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C26-C34
Hex Width1 5/16"
MaterialSteel
Nut Height49/64"
Nut TypeTop Lock Distorted Thread
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/8"-9
Thread TypeCoarse
TypeConical Top Lock
Hex Height49/64"
Hex TypeStandard Hex Top Lock
Lock TypeTop Lock Distorted Thread
Material Grade/classGrade C
Minimum Yield Strength150000 psi
Rockwell HardnessRC 26/34

Shipping Info:

Ship weight (kg) 23.355
Ship height (cm)11.01
Ship length (cm)27.94
Ship width (cm)27.94
HS code7318160085
Country of OriginUS

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessNut TypeTypeMaterialGradePkg. Qty.Price
APPROVED VENDOR 4VPK4 Deformed Thread Locknut 3/4-10 - Pack Of 500 | AD9XPL 4VPK43/4"-101 1/8"21/32"Rockwell C26-C34Top Lock Distorted ThreadConical Top LockSteelGrade 8500€538.56
APPROVED VENDOR 4VPK6 Deformed Thread Locknut 5/8-11 - Pack Of 800 | AD9XPN 4VPK65/8"-1115/16"35/64"Rockwell C24-C32Top Lock Distorted ThreadConical Top LockSteelGrade 8800€639.14
APPROVED VENDOR 4VPL2 Deformed Thread Locknut 1-8 - Pack Of 200 | AD9XPT 4VPL21"-81 1/2"7/8"Rockwell C26-C34Top Lock Distorted ThreadConical Top LockSteelGrade 8200€479.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4VPL3 Deformed Thread Locknut, 7/8 In - 9 Thread Size, Top Lock Distorted Thread, 1 5/16 In Hex Wd., Gr. 8, 300 Pk
€485.41 /pack