Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4VMU1 Swing Check Valve 316 Stainless Steel 3/4 Inch Npt | AD9XDA

APPROVED VENDOR 4VMU1 Swing Check Valve 316 Stainless Steel 3/4 Inch Npt

Item: AD9XDA Model: 4VMU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
Cap To Inlet Center2"
Connection TypeNPT
Cracking Pressure4.27 psi
Flow Rate16.3 GPM
GradeGrade 316
Hex Size1 1/4"
Length3.156"
MaterialStainless Steel
Max. Temp.353°F
Max. Water Pressure200 psi
Mounting PositionHorizontal
Overall Height3.156"
Width2.031"
3-a ComplianceNot Rated
Body Material316 Stainless Steel
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 13/4"
Connection Size - Side 23/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Disc Material316 Stainless Steel
For MediaSteam, Water
Height - Cap To Inlet Center2"
Includes CounterweightNo Counterweight
Manufacturer Warranty1 yr.
Max. Pressure (cwp)200 psi
Max. Pressure (steam)200 psi
Media Temp. Range-4°F to 350°F
Mounting OrientationHorizontal
Operating Temperature - Maximum350°F
Operating Temperature - Minimum-4°F
Overall Length3.16"
Pipe Size3/4"
Seal MaterialPTFE
Silent CheckStandard
Vacuum Service RatingNot Rated
Valve Body StyleInline

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)5.59
Ship length (cm)8.38
Ship width (cm)7.37
HS code8481302090
Country of OriginCN

Product Variants

ProductModelConnection TypeMax. Temp.Cracking PressureMax. Water PressureMounting PositionCap To Inlet CenterHex SizeSeat MaterialPrice
APPROVED VENDOR 10F288 Swing Check Valve Bronze 1/4 Inch Npt | AA2ERJ 10F288NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical1.312"0.906"Bronze€42.47
APPROVED VENDOR 10F289 Swing Check Valve Bronze 3/8 Inch Npt | AA2ERK 10F289NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical1.312"-Bronze€39.23
APPROVED VENDOR 10F290 Swing Check Valve Bronze 1/2 Inch Npt | AA2ERL 10F290NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical1.312"1 1/8"Bronze€45.55
APPROVED VENDOR 10F291 Swing Check Valve Bronze 3/4 Inch Npt | AA2ERM 10F291NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical1.656"1 3/8"Bronze€52.77
APPROVED VENDOR 10F292 Swing Check Valve Bronze 1 Inch Npt | AA2ERN 10F292NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical1.312"1.688"Bronze€68.44
APPROVED VENDOR 10F293 Swing Check Valve Bronze 1-1/4 Inch Npt | AA2ERP 10F293NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical2.062"2"Bronze€128.25
APPROVED VENDOR 10F294 Swing Check Valve Bronze 1-1/2 Inch Npt | AA2ERQ 10F294NPT406°F0.75 psi to 1 psi200 psiHorizontal/Vertical2 1/4"2.312"Bronze€105.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4VMU1 Swing Check Valve 316 Stainless Steel 3/4 Inch Npt
€107.74 /unit