Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4UGK5 Foil Roll 304 Stainless Steel 0.002 Thick x 24 Inch Width 25 Feet | AD9QXP

APPROVED VENDOR 4UGK5 Foil Roll 304 Stainless Steel 0.002 Thick x 24 Inch Width 25 Feet

Item: AD9QXP Model: 4UGK5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoil Roll
Alloy Type304
FinishPlain
Length25 ft.
Length Tolerance-0.1" to +0.1"
MaterialStainless Steel
TemperSoft
Thickness0.002"
Thickness Tolerance-0.1" to +0.1"
TypeGeneral Purpose
Typical Tensile Strength75000 psi
Typical Yield Strength30000 psi
Width24"
Width Tolerance-0.01" to +0.01"
AppearancePlain
FabricationHot Rolled
Heat TreatmentTempered
Length TypeRoll
Mechanical FinishPlain
Overall Width24"
Rockwell HardnessB92
ShapeRectangle
StandardsASTM 666
Tensile Strength75000 psi

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)11.43
Ship length (cm)62.23
Ship width (cm)11.43
HS code7220900015
Country of OriginUS

Product Variants

ProductModelGradeAlloy TypeThicknessThickness ToleranceFinishLength ToleranceMaterialTypical Tensile StrengthPrice
APPROVED VENDOR 4UGK2 Foil Roll 304 Stainless Steel 0.002 Thick x 12 Inch Width 10 Feet | AD9QXL 4UGK2-3040.002"-0.1" to +0.1"Plain-0.1" to +0.1"Stainless Steel75000 psi€28.19
APPROVED VENDOR 4UGK3 Foil Roll 304 Stainless Steel 0.002 Thick x 24 Inch Width 10 Feet | AD9QXM 4UGK3-3040.002"-0.1" to +0.1"Plain-0.1" to +0.1"Stainless Steel75000 psi€58.77
APPROVED VENDOR 4UGK4 Foil Roll 304 Stainless Steel 0.002 Thick x 12 Inch Width 25 Feet | AD9QXN 4UGK4-3040.002"-0.1" to +0.1"Plain-0.1" to +0.1"Stainless Steel75000 psi€71.85
APPROVED VENDOR 4UGK6 Foil Roll 304 Stainless Steel 0.002 Thick x 12 Inch Width 50 Feet | AD9QXQ 4UGK6-3040.002"-0.1" to +0.1"Plain-0.1" to +0.1"Stainless Steel75000 psi€115.34
APPROVED VENDOR 4UGK7 Foil Roll 304 Stainless Steel 0.002 Thick x 24 Inch Width 50 Feet | AD9QXR 4UGK7-3040.002"-0.1" to +0.1"Plain-0.1" to +0.1"Stainless Steel75000 psi€228.11
APPROVED VENDOR 4UGK8 Foil Roll 304 Stainless Steel 0.002 Thick x 12 Inch Width 100 Feet | AD9QXT 4UGK8-3040.002"-0.1" to +0.1"Plain-0.1" to +0.1"Stainless Steel75000 psi€217.05
APPROVED VENDOR 4UGK9 Foil Roll 304 Stainless Steel 0.002 Thick x 24 Inch Width 100 Feet | AD9QXU 4UGK9-3040.002"-0.1" to +0.1"Plain-0.1" to +0.1"Stainless Steel75000 psi€430.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4UGK5 Foil Roll 304 Stainless Steel 0.002 Thick x 24 Inch Width 25 Feet
€126.04 /unit