APPROVED VENDOR 4UGH4 Foil Roll Heavy Gauge Aluminium 0.016 Th x 18 Inw 50 Feet | AD9QWU

APPROVED VENDOR 4UGH4 Foil Roll Heavy Gauge Aluminium 0.016 Th x 18 Inw 50 Feet

Item: AD9QWU Model: 4UGH4
In Stock

Get it by Tuesday, Jun 17

€180.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoil Roll
Alloy Type1100 Series
FinishPlain
Length50 ft.
Length Tolerance-0.1" to +0.1"
MaterialAluminum
TemperSoft
Thickness0.016"
Thickness Tolerance-0.1" to +0.1"
Typical Tensile Strength13000 psi
Typical Yield Strength5000 psi
Width18"
Width Tolerance-0.01" to +0.01"
AppearanceMill
FabricationHot Rolled
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Includes Material CertificateNo
Material GradeGrade 1100
Maximum Temperature1200°F
Mechanical FinishMill
Overall Width18"
Roll Length50 ft.
ShapeRectangle
StandardsB209
Tensile Strength13000 psi
Yield Strength5000 psi

Shipping Info:

Ship weight (kg) 10.0665
Ship height (cm)46.99
Ship length (cm)50.8
Ship width (cm)50.8
HS code7607116000
Country of OriginUS

Product Variants

ProductModelThicknessTemperTypical Tensile StrengthTypical Yield StrengthMaterialFinishAlloy TypeLength TolerancePrice
APPROVED VENDOR 4UGE8 Foil Roll Aluminium 0.0007 Th x 12 Inch Width 500 Feet | AD9QVU 4UGE80.0"Soft13000 psi5000 psiAluminumPlain1100 Series-0.1" to +0.1"€61.12
APPROVED VENDOR 4UGE9 Foil Roll Aluminium 0.0007 Th x 12 Inch Width 1000 Feet | AD9QVV 4UGE90.0"Soft13000 psi5000 psiAluminumPlain1100 Series-0.1" to +0.1"€106.61
APPROVED VENDOR 4UGF1 Foil Roll Aluminium 0.0007 Th x 18 Inch Width 500 Feet | AD9QVW 4UGF10.0"Soft13000 psi5000 psiAluminumPlain1100 Series-0.1" to +0.1"€94.76
APPROVED VENDOR 4UGF2 Foil Roll Aluminium 0.0007 Th x 18 Inch Width 1000 Feet | AD9QVX 4UGF20.0"Soft13000 psi5000 psiAluminumPlain1100 Series-0.1" to +0.1"€160.14
APPROVED VENDOR 4UGF3 Foil Roll Aluminium 0.001 Th x 12 Inch Width 250 Feet | AD9QVY 4UGF30.001"Soft13000 psi5000 psiAluminumPlain1100 Series-0.1" to +0.1"€52.54
APPROVED VENDOR 4UGF5 Foil Roll Aluminium 0.001 Th x 18 Inch Width 250 Feet | AD9QWA 4UGF50.001"Soft13000 psi5000 psiAluminumPlain1100 Series-0.1" to +0.1"€62.54
APPROVED VENDOR 4UGF6 Foil Roll Aluminium 0.001 Th x 18 Inch Width 500 Feet | AD9QWB 4UGF60.001"Soft13000 psi5000 psiAluminumPlain1100 Series-0.1" to +0.1"€122.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4UGH4 Foil Roll Heavy Gauge Aluminium 0.016 Th x 18 Inw 50 Feet
€180.01 /unit