Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4TPJ8 Pipe 1 1/4 Inch 304 Stainless Steel 60 Inch Length Schedule 80 | AD9MWZ

APPROVED VENDOR E4BNG21 Pipe 1 1/4 Inch 304 Stainless Steel 60 Inch Length Schedule 80

Item: AD9MWZ Model: E4BNG21Cross Ref: 4TPJ8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€405.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeThreaded At Both Ends
Connection TypeThreaded At Both Ends
GradeGrade 304
Inside Dia.1 1/4"
Length60"
MaterialStainless Steel
Max. Pressure250 psi
Outside Dia.1 3/4"
Pipe Size1 1/4"
Schedule80
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.188"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 80
Gravity FlowNo
Inside Diameter1 5/16"
Material GradeGrade 304
Maximum Operating Pressure250 psi
Maximum Operating Temperature450°F
Metal Pipe ConstructionSeamless
Minimum Operating Temperature-60°F
Nominal Pipe Size1 1/4"
Outside Diameter1 11/16"
Overall Length5 ft.
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 6.867
Ship height (cm)4.22
Ship length (cm)152.4
Ship width (cm)4.22
HS code7304416015
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialSeamless/weldedGradeMaterial GradePrice
APPROVED VENDOR 4LGN1 Pipe 1/8 Inch 304 Stainless Steel | AD8PET E4PPA10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€93.87
APPROVED VENDOR 4LGN3 Pipe 3/8 Inch 304 Stainless Steel | AD8PEU E4PPC10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€154.61
APPROVED VENDOR 4LGN4 Pipe 1/2 Inch 304 Stainless Steel | AD8PEV E4PPD10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€219.58
APPROVED VENDOR 4LGN5 Pipe 3/4 Inch 304 Stainless Steel | AD8PEW E4PPE10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€279.60
APPROVED VENDOR 4LGN8 Pipe 1 1/2 Inch 304 Stainless Steel | AD8PEY E4PPH10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€589.64
APPROVED VENDOR 4LGN9 Pipe 2 Inch 304 Stainless Steel | AD8PEZ E4PPI10SLUnthreadedNon Threaded80250 psiStainless SteelSeamlessGrade 304-€910.91
APPROVED VENDOR 4TPE2 Pipe 1/8 Inch 304 Stainless Steel 18 Inch Length Schedule 80 | AD9MVK E4BNA18Threaded At Both EndsThreaded At Both Ends80250 psiStainless SteelSeamlessGrade 304-€17.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR E4BNG21 Pipe 1 1/4 Inch 304 Stainless Steel 60 Inch Length Schedule 80
€405.43 /unit