Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4TNF2 Pipe 3/4 Inch 316 Stainless Steel 24 Inch Length Schedule 40 | AD9MML

APPROVED VENDOR T6BNE20 Pipe 3/4 Inch 316 Stainless Steel 24 Inch Length Schedule 40

Item: AD9MML Model: T6BNE20Cross Ref: 4TNF2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeThreaded At Both Ends
Connection TypeThreaded At Both Ends
GradeGrade 316
Inside Dia.3/4"
Length24"
MaterialStainless Steel
Max. Pressure150 psi
Outside Dia.1"
Pipe Size3/4"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.062"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Inside Diameter13/16"
Material GradeGrade 316
Maximum Operating Pressure1563 psi
Maximum Operating Temperature650°F
Metal Pipe ConstructionSeamless
Minimum Operating Temperature-20°F
Nominal Pipe Size3/4"
Outside Diameter1 1/16"
Overall Length2 ft.
Side A GenderMale
Side A Thread TypeNPT
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.67
Ship length (cm)60.96
Ship width (cm)2.67
HS code7304416015
Country of OriginCN

Product Variants

ProductModelBasic Connection TypeConnection TypeScheduleMax. PressureMaterialGradeSeamless/weldedPrice
APPROVED VENDOR 15A824 Pipe 1/4 Inch 316 Stainless Steel Length 10 Feet | AA6UVC T6PPB10SLUnthreadedNon Threaded40150 psiStainless SteelGrade 316Seamless€121.48
APPROVED VENDOR 15A825 Pipe 1/2 Inch 316 Stainless Steel Length 10 Feet | AA6UVD T6PPD10SLUnthreadedNon Threaded40150 psiStainless SteelGrade 316Seamless€229.22
APPROVED VENDOR 15A826 Pipe 3/4 Inch 316 Stainless Steel Length 10 Feet | AA6UVE T6PPE10SLUnthreadedNon Threaded40150 psiStainless SteelGrade 316Seamless€276.30
APPROVED VENDOR 15A827 Pipe 1 Inch 316 Stainless Steel Length 10 Feet | AA6UVF T6PPF10SLUnthreadedNon Threaded40150 psiStainless SteelGrade 316Seamless€366.52
APPROVED VENDOR 15A828 Pipe, 2" Inside Dia., 316 Stainless Steel, 10 T6PPI10SLUnthreadedNon Threaded40150 psiStainless SteelGrade 316Seamless€827.63
APPROVED VENDOR 4TND4 Pipe 1/8 Inch 316 Stainless Steel 18 Inch Length Schedule 40 | AD9MLY T6BNA19Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 316Seamless€20.69
APPROVED VENDOR 4TND5 Pipe 1/4 Inch 316 Stainless Steel 18 Inch Length Schedule 40 | AD9MLZ T6BNB19Threaded At Both EndsThreaded At Both Ends40150 psiStainless SteelGrade 316Seamless€23.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T6BNE20 Pipe 3/4 Inch 316 Stainless Steel 24 Inch Length Schedule 40
€60.58 /unit