Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4TGZ8 Annular Cutter M2 High Speed Steel 15/16 Diameter 1 Cut D | AD9LJL

APPROVED VENDOR 4TGZ8 Annular Cutter M2 High Speed Steel 15/16 Diameter 1 Cut D

Item: AD9LJL Model: 4TGZ8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutter
Cutting Depth1"
Diameter0.938"
Shank Dia.3/4"
Cutter Diameter15/16"
Decimal Equivalent0.9375
Finish - MachiningBright
Material - MachiningHigh Speed Steel
Maximum Cutting Depth1"
Measurement SystemFractional Inch
Pilot Pin IncludedNo
Primary Material ApplicationSteel
Shank Diameter3/4"
Shank Type - MachiningWeldon Flat
Stack Cut TeethYes

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.6
Ship length (cm)3.56
Ship width (cm)3.56
HS code8207904500
Country of OriginUS

Product Variants

ProductModelCutting DepthDiameterShank Dia.Price
APPROVED VENDOR 4TGZ1 Annular Cutter M2 High Speed Steel 1/2 Diameter 1 Cut D | AD9LJE 4TGZ11"1/2"3/4"€36.20
APPROVED VENDOR 4TGZ2 Annular Cutter M2 High Speed Steel 9/16 Diameter 1 Cut D | AD9LJF 4TGZ21"0.562"3/4"€52.28
APPROVED VENDOR 4TGZ3 Annular Cutter M2 High Speed Steel 5/8 Diameter 1 Cut D | AD9LJG 4TGZ31"5/8"3/4"€40.84
APPROVED VENDOR 4TGZ4 Annular Cutter M2 High Speed Steel 11/16 Diameter 1 Cut D | AD9LJH 4TGZ41"11/16"3/4"€42.87
APPROVED VENDOR 4TGZ6 Annular Cutter M2 High Speed Steel 13/16 Diameter 1 Cut D | AD9LJJ 4TGZ61"0.812"3/4"€47.19
APPROVED VENDOR 4TGZ7 Annular Cutter M2 High Speed Steel 7/8 Diameter 1 Cut D | AD9LJK 4TGZ71"7/8"3/4"€49.24
APPROVED VENDOR 4TGZ9 Annular Cutter M2 High Speed Steel 1 Diameter 1 Cut D | AD9LJM 4TGZ91"1"3/4"€53.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4TGZ8 Annular Cutter M2 High Speed Steel 15/16 Diameter 1 Cut D
€71.62 /unit