APPROVED VENDOR 4RXN3 Hex Nut Grade 8 2-12 Pk17 | AD9HQT

APPROVED VENDOR 4RXN3 Hex Nut, 2-12 Thread Size, Steel, 1 49/64 In Ht., 3 In Wd., Zn Plated, 17 Pk

Item: AD9HQT Model: 4RXN3
In Stock

Get it by Tuesday, Jun 17

€368.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 8
FinishZinc Plated
HardnessRockwell C26-C36
Height1 49/64"
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#2-12
Thread TypeFine
Width3"
ColorYellow
Dimensional StandardsASME B18.2.2
Hex Height1 49/64"
Hex TypeStandard Hex
Hex Width3"
Material Grade/classGrade 8
RemovableYes

Shipping Info:

Ship weight (kg) 17.136
Ship height (cm)10.87
Ship length (cm)27.94
Ship width (cm)27.94
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeClassThread TypeHeightHardnessTensile StrengthNut TypeThread DirectionPkg. Qty.Price
APPROVED VENDOR U08110.087.0001 Hex Nut Grade 2 7/8-9 - Pack Of 10 | AA4JPR 12P511 U08110.087.00017/8"-9Class 2Coarse3/4"Rockwell B70-B100-Standard HexRight Hand10€11.81
APPROVED VENDOR U08161.087.0002 Hex Nut Grade 2 7/8-14 - Pack Of 10 | AA4JPT 12P512 U08161.087.00027/8"-14Class 2Fine/Special3/4"Rockwell C3290000 psiStandard HexRight Hand10€13.10
APPROVED VENDOR U08110.100.0001 Hex Nut Grade 2 1-8 Pk5 | AA4JPU 12P513 U08110.100.00011"-8Class 2Coarse55/64"Rockwell B70-B100-Standard HexRight Hand5€7.55
APPROVED VENDOR U08110.112.0001 Hex Nut Grade 2 1-1/8-7 Pk5 | AA4JPW 12P515 U08110.112.00011 1/8"-7Class 2Coarse31/32"Rockwell C3290000 psiStandard HexRight Hand5€11.45
APPROVED VENDOR U08161.112.0002 Hex Nut Grade 2 1-1/8-12 Pk5 | AA4JPX 12P516 U08161.112.00021 1/8"-12Class 2Fine/Special31/32"Rockwell B70-B100-Standard HexRight Hand5€9.67
APPROVED VENDOR U08110.125.0001 Hex Nut Grade 2 1-1/4-7 Pk5 | AA4JPY 12P517 U08110.125.00011 1/4"-7Class 2Coarse1 1/16"Rockwell B70-B100-Standard HexRight Hand5€16.90
APPROVED VENDOR U08161.125.0002 Hex Nut Grade 2 1-1/4-12 Pk5 | AA4JPZ 12P518 U08161.125.00021 1/4"-12Class 2Fine/Special1 1/16"Rockwell B70-B100-Standard HexRight Hand5€15.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4RXN3 Hex Nut, 2-12 Thread Size, Steel, 1 49/64 In Ht., 3 In Wd., Zn Plated, 17 Pk
€368.35 /pack