APPROVED VENDOR 4RWH7 Plow Bolt #3 Domed 1-8 x 3 3/4 Pack Of 45 | AD9HHL

APPROVED VENDOR 4RWH7 Plow Bolt, 1 In - 8 Thread Size, Steel, 3 3/4 In Lg., Blk Oxide, HT, 45 Pk

Item: AD9HHL Model: 4RWH7
In Stock

Get it by Tuesday, Jun 10

€338.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlow Bolt
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Angle80°
Head Dia.1.597"
Head Height47/64"
Head StyleCountersunk
Head TypeDome
Length3 3/4"
MaterialSteel
Min. Thread Length2 1/4"
Neck TypeSquare
Neck Width1 1/32"
System Of MeasurementImperial
Tensile Strength150000 psi
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length3 3/4"
Head Width1"
Key Height47/64"
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 1/4"
Overall Length3 3/4"
Rockwell HardnessHRC33
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 17.2125
Ship height (cm)12.32
Ship length (cm)27.94
Ship width (cm)27.94
HS code7318152055
Country of OriginKR

Product Variants

ProductModelThread StyleMin. Thread LengthHead Dia.Head HeightHead AngleHead StyleNeck WidthTensile StrengthPkg. Qty.Price
APPROVED VENDOR 1CFZ8 Plow Bolt Domed 1-8 x 2 1/2 Inch Plain - Pack Of 5 | AA9CFU 1CFZ8Fully Threaded2 1/4"1.597"47/64"80°Countersunk1 1/32"150000 psi5€31.04
APPROVED VENDOR 1CFZ9 Plow Bolt Domed 1-8 x 2 3/4 Inch Plain - Pack Of 5 | AA9CFV 1CFZ9Partially Threaded2 1/4"1.597"47/64"80°Countersunk1 1/32"150000 psi5€35.61
APPROVED VENDOR 1CGA1 Plow Bolt Domed 1-8 x 3 Inch Plain - Pack Of 5 | AA9CFZ 1CGA1Partially Threaded2 1/4"1.597"47/64"80°Countersunk1 1/32"150000 psi5€29.55
APPROVED VENDOR 1CGA2 Plow Bolt Domed 1-8 x 3 1/4 Inch Plain - Pack Of 5 | AA9CGA 1CGA2Partially Threaded2 1/4"1.597"47/64"80°Countersunk1 1/32"150000 psi5€39.52
APPROVED VENDOR 1CGA3 Plow Bolt Domed 1-8 x 3 1/2 Inch Plain - Pack Of 5 | AA9CGB 1CGA3Partially Threaded2 1/4"1.597"47/64"80°Countersunk1 1/32"150000 psi5€39.31
APPROVED VENDOR 1CGA4 Plow Bolt Domed 1-8 x 3 3/4 Inch Plain - Pack Of 5 | AA9CGC 1CGA4Partially Threaded2 1/4"1.597"47/64"80°Countersunk1 1/32"150000 psi5€44.37
APPROVED VENDOR 1CGA5 Plow Bolt Domed 1-8 x 4 Inch Plain - Pack Of 5 | AA9CGD 1CGA5Partially Threaded2 1/4"1.597"47/64"80°Countersunk1 1/32"150000 psi5€48.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4RWH7 Plow Bolt, 1 In - 8 Thread Size, Steel, 3 3/4 In Lg., Blk Oxide, HT, 45 Pk
€338.07 /pack