APPROVED VENDOR 4RWA1 Plow Bolt #3 5/8-11 x 1 3/4 - Pack Of 300 | AD9HEW

APPROVED VENDOR 4RWA1 Plow Bolt, 5/8 In - 11 Thread Size, Steel, 1 3/4 In Lg., Blk Oxide, FT, Dome, 150000 psi TS, 300 Pk

Item: AD9HEW Model: 4RWA1
In Stock

Get it by Thursday, Jun 12

€434.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlow Bolt
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Angle80°
Head Dia.5/8"
Head Height33/64"
Head StyleCountersunk
Head TypeDome
Length1 3/4"
MaterialSteel
Min. Thread Length1 3/4"
Neck TypeSquare
Neck Width41/64"
System Of MeasurementImperial
Tensile Strength150000 psi
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 21.2085
Ship height (cm)10.8
Ship length (cm)27.94
Ship width (cm)27.94
HS code7318152055
Country of OriginKR

Product Variants

ProductModelThread StyleMin. Thread LengthHead Dia.Head HeightHead AngleHead StyleNeck WidthTensile StrengthPkg. Qty.Price
APPROVED VENDOR 1CFV2 Plow Bolt Domed 5/8-11 x 1 1/2 Inch - Pack Of 25 | AA9CDY 1CFV2Fully Threaded1 1/2"5/8"33/64"80°Countersunk41/64"150000 psi25€51.79
APPROVED VENDOR 1CFV3 Plow Bolt Domed 5/8-11 x 1 3/4 Inch - Pack Of 10 | AA9CDZ 1CFV3Fully Threaded1 1/2"5/8"33/64"80°Countersunk41/64"150000 psi10€19.35
APPROVED VENDOR 1CFV5 Plow Bolt Domed 5/8-11 x 2 1/4 Inch - Pack Of 10 | AA9CEB 1CFV5Fully Threaded1 1/2"5/8"33/64"80°Countersunk41/64"150000 psi10€24.98
APPROVED VENDOR 1CFV6 Plow Bolt Domed 5/8-11 x 2 1/2 Inch - Pack Of 10 | AA9CEC 1CFV6Fully Threaded1 1/2"5/8"33/64"80°Countersunk41/64"150000 psi10€24.79
APPROVED VENDOR 1CFV7 Plow Bolt Domed 5/8-11 x 2 3/4 Inch - Pack Of 10 | AA9CED 1CFV7Partially Threaded1 1/2"5/8"33/64"80°Countersunk41/64"150000 psi10€27.29
APPROVED VENDOR 1CFV9 Plow Bolt Domed 5/8-11 x 3 1/4 Inch - Pack Of 5 | AA9CEF 1CFV9Partially Threaded1 1/2"5/8"33/64"80°Countersunk41/64"150000 psi5€16.10
APPROVED VENDOR 1CFW1 Plow Bolt Domed 5/8-11 x 3 1/2 Inch - Pack Of 5 | AA9CEG 1CFW1Partially Threaded1 1/2"5/8"33/64"80°Countersunk41/64"150000 psi5€15.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4RWA1 Plow Bolt, 5/8 In - 11 Thread Size, Steel, 1 3/4 In Lg., Blk Oxide, FT, Dome, 150000 psi TS, 300 Pk
€434.94 /pack