Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4PGD3 Pvc Ball Valve Union Socket/fnpt 1/2 In | AD9CHA

APPROVED VENDOR 4PGD3 Pvc Ball Valve Union Socket/fnpt 1/2 In

Item: AD9CHA Model: 4PGD3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPVC
Ball Valve Product GroupManual
Body MaterialPVC
Connection TypeSocket FNPT x Socket FNPT
Handle TypeLever
Max. Pressure225 psi WOG
Number Of Pieces2
Pipe Size1/2"
PortFull
Pressure For Water225 psi WOG
Seal MaterialFPM
Seat MaterialPTFE
Stem MaterialPVC
Temp. Range+32°F to +140°F
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Cleaned And BaggedNot Cleaned and Bagged
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21/2"
Connection Type - Side 1Socket
Connection Type - Side 2NPT
HandleLever
Handle ColorRed
Handle Height1.81"
Handle Length3.03"
Handle MaterialABS
Nominal Valve Size1/2"
Overall Length4.48"
StandardsASTM F1970, NSF 372
Stem TypeBlowout Resistant
Valve Body StyleStraight
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)12.95
Ship length (cm)7.87
Ship width (cm)5.59
HS code8481805090
Country of OriginTW

Product Variants

ProductModelMax. PressureSeal MaterialPipe SizePressure For WaterBody MaterialBall MaterialSeat MaterialStem MaterialPrice
APPROVED VENDOR 4PGA5 Pvc Ball Valve Union Socket/fnpt 1/2 In | AD9CGH 4PGA5225 psi WOGEPDM1/2"225 psi WOGPVCPVCPTFEPVC€36.96
APPROVED VENDOR 4PGA6 Pvc Ball Valve Union Socket/fnpt 3/4 In | AD9CGJ 4PGA6225 psi WOGEPDM3/4"225 psi WOGPVCPVCPTFEPVC€42.81
APPROVED VENDOR 4PGA7 Pvc Ball Valve Union Socket/fnpt 1 In | AD9CGK 4PGA7225 psi WOGEPDM1"225 psi WOGPVCPVCPTFEPVC€52.94
APPROVED VENDOR 4PGA8 Pvc Ball Valve Union Socket/fnpt 1-1/4 In | AD9CGL 4PGA8225 psi WOGEPDM1 1/4"225 psi WOGPVCPVCPTFEPVC€98.56
APPROVED VENDOR 4PGA9 Pvc Ball Valve Union Socket/fnpt 1-1/2 In | AD9CGM 4PGA9225 psi WOGEPDM1 1/2"225 psi WOGPVCPVCPTFEPVC€131.56
APPROVED VENDOR 4PGC1 Pvc Ball Valve Union Socket/fnpt 2 In | AD9CGN 4PGC1225 psi WOGEPDM2"225 psi WOGPVCPVCPTFEPVC€181.39
APPROVED VENDOR 4PGC2 Pvc Ball Valve Union Socket/fnpt 3 In | AD9CGP 4PGC2150 psi WOGEPDM3"150 psi WOGPVCPVCPTFEPVC€247.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4PGD3 Pvc Ball Valve Union Socket/fnpt 1/2 In
€15.16 /unit