Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4PB66 Brace Corner 8 In | AD9BRB

APPROVED VENDOR 4PB66 Brace Corner 8 In

Item: AD9BRB Model: 4PB66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Brace
FinishZinc Plated
HardwareIncluded
Holes6
Holes Per Leaf3
Length8"
Number Of Holes6
Number Of Mounting Holes6
Size8" x 8"
Width1.094"
ApplicationCorner Brace
Height7 59/64"
Includes Mounting HardwareMounting Hardware Included
Leaf A Length8"
Leaf B Length8 1/64"
Leaf Width1 3/32"
MaterialSteel
Mounting Hole Diameter21/64"
Thickness0.21"
Weight Capacity40 lbs.

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)3.81
Ship length (cm)24.38
Ship width (cm)24.64
HS code8302416045
Country of OriginCN

Product Variants

ProductModelFinishPrice
APPROVED VENDOR 4PB60 Brace Corner 1 In | AD9BQV 4PB60Zinc Plated€0.55
APPROVED VENDOR 4PB63 Brace Corner 3 In | AD9BQY 4PB63Zinc Plated€1.40
APPROVED VENDOR 4PB64 Brace Corner 4 In | AD9BQZ 4PB64Zinc Plated€2.64
APPROVED VENDOR 4PB65 Brace Corner 5 In | AD9BRA 4PB65Zinc Plated€3.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4PB66 Brace Corner 8 In
€9.38 /unit