Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4NXP6 Straight Coupling Nominal Pipe Size 1 In | AD9ALL

APPROVED VENDOR 4NXP6 Straight Coupling Nominal Pipe Size 1 In

Item: AD9ALL Model: 4NXP6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Pipe Fitting
Diameter1 8/25"
MaterialCast Iron
Nominal Pipe Size1"
TypeStraight Coupling

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)10.16
Ship length (cm)26.67
Ship width (cm)11.68
HS code7307193085
Country of OriginIN

Product Variants

ProductModelTypeMaterialDiameterNominal Pipe SizePrice
APPROVED VENDOR 4NXP5 Single-socket Tee Nominal Pipe Size 1 In | AD9ALK 4NXP5Single Socket TeeCast Iron1 8/25"1"€7.44
APPROVED VENDOR 4NXP7 Elbow Nominal Pipe Size 1 In | AD9ALM 4NXP7ElbowCast Iron1 8/25"1"€9.88
APPROVED VENDOR 4NXP9 Side-outlet Elbow Pipe Size 1 In | AD9ALP 4NXP9Side Outlet ElbowCast Iron1 8/25"1"€11.18
APPROVED VENDOR 4NXR1 Side-outlet Tee Nominal Pipe Size 1 In | AD9ALQ 4NXR1Side Outlet TeeCast Iron1 8/25"1"€10.64
APPROVED VENDOR 4NXR2 Three-socket Tee Nominal Pipe Size 1 In | AD9ALR 4NXR2Three Socket TeeCast Iron1 8/25"1"€11.18
APPROVED VENDOR 4NXR3 Slip-on Cross Nominal Pipe Size 1 In | AD9ALT 4NXR3Slip On CrossCast Iron1 8/25"1"€9.58
APPROVED VENDOR 4NXR4 Swivel Flange Nominal Pipe Size 1 In | AD9ALU 4NXR4Swivel FlangeCast Iron1 8/25"1"€15.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4NXP6 Straight Coupling Nominal Pipe Size 1 In
€0.90 /unit