Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4NTD1 Tubing 0.243 Inch Id 5/16 Inch Outer Diameter Aluminium | AD8ZMB

APPROVED VENDOR 4NTD1 Tubing 0.243 Inch Id 5/16 Inch Outer Diameter Aluminium

Item: AD8ZMB Model: 4NTD1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€29.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Inside Dia.0.243"
Length6"
MaterialAluminum
Max. Pressure2074 psi
Outside Dia.0.312"
Temp. Range-452°F to +400°F
TypeSeamless
Wall Thickness0.035"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)1.02
Ship length (cm)182.88
Ship width (cm)1.02
HS code7608100030
Country of OriginTW

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessTemp. RangeTypeOutside Dia. ToleranceGradePrice
APPROVED VENDOR 36719 Tubing Welded 1/4 Inch 6 Feet 304 Stainless Steel | AC8HJK 3ADE2 36719Stainless Steel1/4"0.12"0.065"-423°F to +1500°FWelded-0.005" to +0.005"304€49.64
RFQ
APPROVED VENDOR 4NRX3 Tubing 0.132 Inch Id 3/16 Inch Outer Diameter Aluminium | AD8ZKN 4NRX3Aluminum0.188"0.132"0.028"-452°F to +400°FSeamless--€57.92
RFQ
APPROVED VENDOR 4NTC8 Tubing 0.152 Inch Id 1/4 Inch Outer Diameter Aluminium | AD8ZLZ 4NTC8Aluminum1/4"0.152"0.049"-452°F to +400°FSeamless--€30.93
RFQ
APPROVED VENDOR 4NTE2 Tubing 0.527 Inch Id 5/8 Inch Outer Diameter Aluminium | AD8ZMM 4NTE2Aluminum5/8"0.527"0.049"-452°F to +400°FSeamless--€62.25
RFQ
APPROVED VENDOR 4NTE4 Tubing 0.652 Inch Id 3/4 Inch Outer Diameter Aluminium | AD8ZMP 4NTE4Aluminum3/4"0.652"0.049"-452°F to +400°FSeamless--€46.74
RFQ
APPROVED VENDOR 4NTJ5 Tubing 0.68 Inch Id 3/4 Inch Outer Diameter Aluminium | AD8ZNT 4NTJ5Aluminum3/4"17/25"0.035"-452°F to +400°FSeamless--€63.90
RFQ
APPROVED VENDOR 4NTL1 Tubing 0.132 Inch Id 0.187 Inch Outer Diameter 6 Feet | AD8ZPG 4NTL1Stainless Steel0.188"0.187"0.035"-325°F to +1500°FSeamless-0.125" to +0.125"Grade 316€87.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4NTD1 Tubing 0.243 Inch Id 5/16 Inch Outer Diameter Aluminium
€29.39 /unit