Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4NER7 Common Nail Galvanised Flat 20d - Pack Of 31 | AD8XAR

APPROVED VENDOR 4NER7 Common Nail, 20D, 6 ga. Gauge, 4 In Lg., 13/32 In Head Dia., Galv, Plain, 31 Pk

Item: AD8XAR Model: 4NER7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommon Nail
ApplicationCarpentry, For General Construction, Framing Work
Diameter0.192"
FinishGalvanized
Gauge6 ga.
Head Dia.13/32"
Head TypeFlat
Length4"
MaterialSteel
Shank TypePlain
Size20D
System Of MeasurementImperial
Display Qty31
Head Diameter13/32"
Penny Size20D
Point TypeDiamond
Product TypeCommon Nails
Shank Diameter0.192"

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)4.83
Ship length (cm)11.68
Ship width (cm)8.38
HS code7317005530
Country of OriginCN

Product Variants

ProductModelGaugeHead Dia.SizeDiameterHead TypeMaterialApplicationPkg. Qty.Price
APPROVED VENDOR 4NER1 Common Nail Galvanised Flat 4d - Pack Of 292 | AD8XAL 4NER112.5 ga.1/4"4D0.099"FlatSteelCarpentry, For General Construction, Framing Work292€8.43
APPROVED VENDOR 4NER2 Common Nail Galvanised Flat 6d Pk 168 | AD8XAM 4NER211.5 ga.17/64"6D0.113"FlatSteelCarpentry, For General Construction, Framing Work168€8.43
APPROVED VENDOR 4NER3 Common Nail Galvanised Flat 8d Pk 91 | AD8XAN 4NER310.25 ga.9/32"8D0.131"FlatSteelCarpentry, For General Construction, Framing Work91€8.43
APPROVED VENDOR 4NER4 Common Nail Galvanised Flat 10d - Pack Of 68 | AD8XAP 4NER49 ga.5/16"10D0.148"FlatSteelCarpentry, For General Construction, Framing Work68€8.43
APPROVED VENDOR 4NER6 Common Nail Galvanised Flat 16d Pack Of 44 | AD8XAQ 4NER68 ga.11/32"16D0.162"FlatSteelCarpentry, For General Construction, Framing Work44€6.74
APPROVED VENDOR 4NER8 Common Nail Galvanised Flat 6d - Pack Of 840 | AD8XAT 4NER811.5 ga.17/64"6D0.113"FlatSteelCarpentry, For General Construction, Framing Work840€32.77
APPROVED VENDOR 4NER9 Common Nail Galvanised Flat 8d Pack Of 455 | AD8XAU 4NER910.25 ga.9/32"8D0.131"FlatSteelCarpentry, For General Construction, Framing Work455€32.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4NER7 Common Nail, 20D, 6 ga. Gauge, 4 In Lg., 13/32 In Head Dia., Galv, Plain, 31 Pk
€8.92 /pack